Zoro Homepage

24" Universal T-Track 2PK w/ Horizontal Hold Down Toggle Clamp 4PK & Mounting Plate

  • Mfr # 72137N

  • Zoro # G014915373


product price: $48.99
/ea

Key Features

Material
Steel
Overall Length (In.)
24 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72137N
Zoro #
G014915373
UPC #
843441141990
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
24 in
Width
4 in

Details

Material
Steel

Description

Introducing the Quick Release Horizontal Toggle Clamp, Mounting Plate & T-tracks by POWERTEC: The Quick Release Horizontal Toggle Clamp 201B is a must-have for jig assemblies, tool fixtures, and movable bases. It features a retractable clamping action that provides an adjustable, secure hold during drilling, welding, or milling. Whether you're a professional or DIY enthusiast, its sturdy, non-distorting hold and quick-release design ensure the protection and attachment of your workpieces, helping you focus on accuracy and speed. Holding Capacity: 300 lbs. Premium Design: Built with high-grade steel and a vinyl-coated grip handle for safe, comfortable operation. The U-bar style with flange base allows maximum grip while maintaining a lightweight design. Zinc-plated for corrosion resistance and enhanced durability. Common uses include welding tables, saw jigs, router bases, woodworking fixtures, and machine operations. Specs: Clamp base: 1-7/16" x 1-5/16", Mounting slots: 1/4" x 3/16", spaced 1" x 7/8", Clamp reach range from base: 5/8" - 2-1/8", Bolt length with rubber foot: 1-7/8", Clamp foot adjustable range: 7/8" - 1-1/8", Clamp height when clamped: 1-1/2", Total length including handle: 5-7/8". The Toggle Clamp Mounting Plate: Designed to provide a heavy-duty mounting option for standard toggle clamps with t-track rails, jigs, and fixtures. It offers a reliable t-track clamping solution with dual mounting options for 1/4" hex head bolts and 5/16" t-bolts, expanding compatibility across standard t-track applications. Features four adjustable mounting slots to accommodate various toggle clamps and a 2" x 2-1/4" clamping area for efficient workflow. Premium Quality: Made of durable steel for tough woodworking use. Hardware components are engineered for secure mounting. Suitable for both professionals and hobbyists. Kit Includes: (1) Mounting Plate: 4" x 2-7/16" x 1/8", (2) Round Knobs (5/16-18 TPI): 1" diameter x 3/4", (2) Round Knobs (1/4-20 TPI): 1" diameter x 3/4", (2) T-Bolts (5/16-18): 1", (2) Hex Head Bolts (1/4-20): 1", (4) Hex Nuts: M4-7 x 3/8", (4) Flat Head Screws: M4-7 x 3/8", (4) Washers: 3/16". The Universal T-tracks: Designed to support a wide range of worktable setups while optimizing jigs, fixtures, and workbenches. The double-cut profile with an internal groove accepts standard 1/4" hex bolts, as well as 5/16" and 1/4" t-bolts, allowing compatibility with both new and existing hardware. POWERTEC is a trusted manufacturer of high-quality machines, woodworking accessories, and OEM replacement parts. We are dedicated to exceeding expectations through innovation, advanced technology, and continuous product development.


  • INCLUDES: (4) Horizontal quick release toggle clamp (201B) (1) Toggle Clamp Mounting Plate Kit (2) 24" Universal t-track bars
  • FUNCTION: An essential hand tool and addition to your jig assembly, delivering a dependable and secure non-slip grip on your work pieces, jigs and fixtures, also works with 71416 Toggle Clamp Mounting Plate & POWERTEC T Track for woodworking projects (Note: for t-tracks that accept 1/4" hex head bolts and 5/16" t-bolts)
  • FEATURES: Possesses 4 adjustable mounting slots with an impressive clamping area capacity of 2 x 2-1/4", Dual Mounting options for t-tracks that accept 1/4" hex head bolts and 5/16" t-bolts (included)
  • HOLDING CAPACITY: Toggle clamp can hold up to 300-lbs
  • VERSATILE DESIGN: Universal T track which designed to accommodate 5/16" and 1/4" t-bolts, and 1/4" hex bolts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.