This item is Discontinued.

This item is Discontinued.
24in Straight Edge Guide Clamp with 16in x 3-1/2in Band Saw Fence - Resaw Fence System (Discontinued)
Mfr #
72145
Zoro #
G122706818
UPC # 843441159124
Country of Origin Taiwan, Province of China
Category Power Saw Accessories
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 72145
- Zoro #
- G122706818
- UPC #
- 843441159124
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 37.2 in
- Height
- 4.85 in
- Width
- 4.34 in
Details
- Item
- Circular Saw Guides
- For Use With
- Bandsaw Table
- Material
- Aluminum Alloy, Nylon
- Color
- Multi-color
- Application
- Cutting
Description
POWERTEC 72145 24in Straight Edge Guide Clamp with 16in x 3-1/2in Band Saw Fence. The POWERTEC 72145 is a complete resaw fence system designed for precision woodworking on band saws and drill press tables. This 2-in-1 setup includes a 16in aluminum fence paired with a 24in straight edge guide clamp perfect for delivering clean, repeatable cuts during resawing or general cutting tasks. The 3-1/2in tall fence provides superior workpiece support, keeping materials aligned during vertical operations. Built for long-lasting performance, it features anodized aluminum and a reinforced nylon clamp base for workshop durability and corrosion resistance. Easily adjust for squareness between the fence and tabletop to ensure consistently accurate setups. With integrated T-tracks on both the top and side, this fence system is fully compatible with POWERTEC flip stop blocks and allows for custom jig setups, making it the ultimate adjustable solution for repeat cuts and tailored woodworking projects.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.