Zoro Homepage

2.5'' Threaded Stem Caster Wheels W/Brake & 400 lbs Loads, Dual Locking TPR Rubber Castor Wheel, 4PK

  • Mfr # 17202N

  • Zoro # G515235260


product price: $37.99
/pk 4, $9.50/ea

Key Features

Width
2.375 in
Size
2.375 in
Color
Multicolor
Material
Steel, Polyurethane
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17202N
Zoro #
G515235260
UPC #
843441144656
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.375 in
Size
2.375 in

Details

Color
Multicolor
Material
Steel, Polyurethane
Load Capacity
400 lb

Description

Introducing the 2-3/8 Dual Locking Swivel Caster Wheels by POWERTEC.An impressive combination of precision and heavy duty craftsmanship, these heavy duty steel casters are conveniently paired with PU polyurethane wheels. Each wheel was designed with dual locking action, intended to add exceptional stability for material handling, along with braking versatility for an assortment of mobilized applications.The free-pivoting swivel mechanism ensures a proper 360 rotation, providing optimal control and maneuverability to turn tight corners. Each caster wheel flaunts an impressive 100 lb. loading capacity perfect for an assortment of mid-tier to heavy lifting jobs. This simply means, with this 4 piece set, you ll already be starting out with 400 lbs. of smooth rolling. The non-marring wheels protect your floor and offer a soft cushion ride. The foot pedal mechanism is foot-activated and features a rugged steel construction with a premium polished silver finish. Additionally, the high precision ball bearings offer exceptional noise reduction, decreased rolling resistance and consistent hauling. The set includes threaded flange lock nuts for an easy installation. Commonly UsedApplications:Mobile Work Tables, Drum Sanders, Workbenches, Industrial Equipment, Carts, Mobilized Dust Collectors and more!


  • • INCLUDES: (4) Swivel Caster Dual-Lock 2-3/8 inch Urethane Wheels and (4)-1/2"-13 UNC Flange Lock Nuts, Stem size: 1/2"-13 x 63/64" (25mm)
  • • DESIGN: The grey polyurethane caster wheels provide optimal non-marring protection for you floors with a quiet, smooth and shock absorbent rolling performance
  • • HEAVY DUTY: Caster feature a premium steel construction delivering industrial strength durability, with a reliable weight capacity of 400 lbs for the complete set
  • • DUAL LOCKING: Easily activated by a stepdown caster heavy duty pedal, the double lock mechanism safeguards against rolling and pivoting, while ensuring proper swivel and wheel rotation stability
  • • UNIVERSAL: Swivel casters flaunt 360 degree pivoting action - offering functional versatility for an assortment of easy to install applications, including drum sanders, work tables, furniture workbenches, utility carts, shelving units, grills, etc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.