2pcs 24in 2040 T-Slot Aluminum Extrusion Profile Linear Rail 20mm x 40mm, 2PK

  • Mfr # 74003

  • Zoro # G822706774


product price:  $35.69
/pk 2, $17.85/ea

Key Features

Material
Aluminum
Length
24 in
Width (In.)
2.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74003
Zoro #
G822706774
UPC #
843441152774
Country of Origin
Taiwan, Province of China

Dimensions

Length
24 in
Width (In.)
2.32 in

Details

Material
Aluminum
Item
2040 Guides

Description

Build with Precision, Strength, and Style. Introducing the 2040 Aluminum Extrusion 2pc Set by POWERTEC. These 24-inch 2040 Aluminum T-Slot Extrusions provide the foundation for building strong, precise, and visually appealing structures. Engineered for Excellence:. Crafted from high-strength 6063 aluminum alloy, these extrusions offer exceptional durability and corrosion resistance. The high precision T-slot design and tight tolerances ensure accurate and reliable construction for your creative DIY or woodworking projects. Smooth, Clean, and Customizable:. The anodized blue surface not only adds a touch of style but also provides a smooth, clean finish that's ideal for 3D printers and other creative applications where aesthetics and precision matter. The professional cutting techniques ensure smooth edges and burr-free finishes, making assembly a breeze. Versatile Applications:. Unleash your creativity and build a wide range of projects with these versatile aluminum extrusions. They're perfect for:
  • 3D Printers: Construct sturdy and precise frames for your 3D printers.
  • CNC Machines: Build robust and reliable CNC machine structures.
  • Workstations: Create customized workstations tailored to your specific needs.
  • Robotic Structures: Design and build robotic frames and components.
  • Modular Displays: Construct eye-catching and adaptable displays for trade shows or exhibitions.
  • Custom Enclosures: Build protective and stylish enclosures for electronics or other projects.
Expand Your Building Capabilities:. Combine these extrusions with our range of high-quality POWERTEC connectors (74004, 74005, 74006 sold separately) to achieve even greater flexibility and precision in your builds. POWERTEC. is a leading manufacturer of high quality woodworking and construction tools, accessories, machines, and an assortment of OEM replacement parts. We are committed to exceeding expectations, while bringing the latest innovations, technology, and product development to the industry..

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.