2PK Welding Clamp T-Handle - 8in Max Opening, 4in Throat Depth - Fits 5/8in (16mm) Holes, 2PK

  • Mfr # 72244-P2

  • Zoro # G022706796


product price:  $62.79
/pk 2, $31.40/ea

Key Features

Application
Welding
Color
Silver
Length
11.81 in
For Use With
Workbench
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72244-P2
Zoro #
G022706796
UPC #
843441156970
Country of Origin
China

Dimensions

Length
11.81 in
Height
1.38 in
Width
5.9 in

Details

Application
Welding
Color
Silver
Item
Welding Clamps
For Use With
Workbench
Material
Alloy Steel
Capacity
400 lbs

Description

Built for the Shop. Ready for the Job. The POWERTEC. Welding Clamp with T-Handle delivers industrial-grade clamping power with smooth control and reliable performance. Designed to fit standard 5/8in (16mm) fixture holes, it provides fast and secure positioning on most welding tables. Whether you're working with the 6-1/2in or 8in model, each clamp is precision-engineered with high-carbon steel and Q235 steel arms for superior strength. A chrome-plated finish with black oxide treatment resists rust and wear, while the T-handle ensures quick adjustments and consistent pressure ideal for welding, fabrication, and heavy-duty shop applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.