Zoro Homepage

3'' Fixed Caster Wheels W/640lbs Loads, Hvy Dty Plate Casters, Rigid Fixed Rubber Castor Wheels, 4PK

  • Mfr # 17207N

  • Zoro # G415235254


product price: $19.99
/pk 4, $5.00/ea

Key Features

Mounting Plate Size
3 in
Color
Multicolor
Material
Polyurethane, Steel
Width
3.94 in
Load Capacity
640 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17207N
Zoro #
G415235254
UPC #
843441144700
Country of Origin
China

Dimensions

Mounting Plate Size
3 in
Width
3.94 in
Mounting Plate Length
2.38 in

Details

Color
Multicolor
Material
Polyurethane, Steel
Load Capacity
640 lb

Description

Introducing the 3-Inch Caster Wheels by POWERTEC.This 3 inch casters set of 4 was designed to provide you with balance and stability for an assortment of heavy load DIY projects, home furniture renovations and professional woodworking applications. Featuring a sleek modern design, each caster wheel offers integrated steel sleeve bearings that provide a smooth and optimized rolling maneuverability. The polyurethane tires are non-marring, but color coded red to suit a variety of onsite applications and other industrial design elements.Additionally, they are durable and will not flatten while sitting for extended periods of time, allowing you to store heavy loads while multi-tasking. Whether you need to mobilize your workbench, storing wood scraps, or simply need a sturdy flatbed cart to tote your material you'll find the POWERTEC casters to be unmatched in versatility and overall quality. Caster Load Rating = High Load Caster Wheels160 lbs - For each caster 640 lbs - For a set of 4. POWERTEC is a US based manufacturer of high quality woodworking machines, wood work accessories, and a wide assortment of OEM replacement parts. We are committed to exceeding expectations, while bringing the best innovations, technologies, and product development to the industry.


  • • INCLUDES: (4) Fixed Plate Red Caster Wheels
  • • FUNCTION: These high capacity casters are ideal for lite and medium duty material handling, carts, loading equipment, and work shop projects – providing a highly maneuverable, stable, non-marring and versatile caster solution
  • • PREMIUM DESIGN: The 3" casters feature a polyurethane protective wheels, integrated steel sleeve bearings, and a sleek modern industrial design ideal for work or exterior design elements
  • • CASTER LOAD CAPACITY: Individually – 160lbs | 4 Wheel Caster Weight Capacity - 640lbs
  • • SPECIFICATIONS: Heavy Duty Fixed Caster Wheels | Tire Diameter 3" | Plate Size 2-3/8" x 4"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.