Zoro Homepage

3 in W, 18 in L, Aluminum Oxide, Brown

  • Mfr # 110804N

  • Zoro # G116222164


product price: $35.69
/ea

Key Features

Color
Brown
Width
3 in
Abrasive Material
Aluminum Oxide
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110804N
Zoro #
G116222164
UPC #
843441152361
Country of Origin
China

Dimensions

Width
3 in
Length
18 in

Details

Color
Brown
Abrasive Material
Aluminum Oxide

Description

Introducing the 3 x 18in Sanding Belt 40 Grit Aluminum Oxide Sanding Belt by POWERTEC. This premium pack of 10 was designed to provide you with a cost effective set of long lasting and high performance sanding belts. Made with open coat Aluminum Oxide, A/O, grain, they act as a multi-purpose tool best used for wood sanding, shaping, stripping and giving a smooth finish to many of your woodworking applications. Additionally, these belts work exceptionally well with lite and non-ferrous metals, blending welds, fiberglass, plastic, and rubber. Each belt flaunts an X-weight clothed backing, and possesses a strong resin on resin bond with well crafted seams for long lasting results. Whether youftre a professional or DIY kind of guy, these heavy duty sanding belts are compatible with many of your go-to sanders, including: Makita, Skil, DeWalt, Ridgid, Porter-Cable, Black + Decker, Bosch, Triton, Hitachi, Metabo, and more!


  • INCLUDES: 3 x 18 Inch Sanding Belts, 10 Each of 40/60/80 Grits, 30PK
  • USAGE: Works with an assortment of belt sanding machines and applications – providing a heavy duty stripping and sanding tool for wood, aluminum, fiberglass, rubber, plastic and non-ferrous metals
  • PREMIUM GRADE: Made with our superior X-Weight clothed backing, an open coat aluminum oxide grain, and an impressive resin on resin bond that ensures long lasting performance
  • CRAFTSMANSHIP: These 3”x18” sanding belts feature a heat and moisture resistant material, and were designed with expertly crafted seams that won’t break under pressure
  • GRIT: Available in a wide range of uniformed grit - 40/ 60/ 80/ 100/ 120/ 150/ 180/ 240/ 320/ 400 Grit
  • COMPATIBILITY: Skil ‎7510-01 Belt Sander, WITLIGHT ‎DW-BS Cordless Belt Sander

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.