3'' Plate Casters, Incl. 4 Dual Locking Swivel, 4 Swivel & 4 Fixed Industrial Castor Wheels, 12PK

  • Mfr # 17215N

  • Zoro # G115235240


product price:  $63.19
/pk 12, $5.27/ea

Key Features

Mounting Plate Size
3 in
Material
Polyurethane, Steel
Color
Multicolor
Width
2.56 in
Load Capacity
1920 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17215N
Zoro #
G115235240
UPC #
843441144724
Country of Origin
China

Dimensions

Mounting Plate Size
3 in
Width
2.56 in
Mounting Plate Length
3.94 in

Details

Material
Polyurethane, Steel
Color
Multicolor
Load Capacity
1920 lb

Description

Introducing the 3-Inch Caster Wheels by POWERTEC.This 3 inch casters set of 4 was designed to provide you with balance and stability for an assortment of heavy load DIY projects, home furniture renovations and professional woodworking applications. Featuring a sleek modern design, each caster wheel offers integrated steel sleeve bearings that provide a smooth and optimized rolling maneuverability. The polyurethane tires are non-marring, but color coded red to suit a variety of onsite applications and other industrial design elements.Additionally, they are durable and will not flatten while sitting for extended periods of time, allowing you to store heavy loads while multi-tasking. Whether you need to mobilize your workbench, storing wood scraps, or simply need a sturdy flatbed cart to tote your material you'll find the POWERTEC casters to be unmatched in versatility and overall quality.Caster Load Rating = High Load Caster Wheels 160 lbs - For each caster / 640 lbs - For a set of 4The POWERTEC swivel double lock caster moves safely and smoothly on hard surfaces or finished concrete, protecting floors and maintaining quiet transport. Double brake locks for both swivel and wheel rotation with an easy feet turn. Polyurethane tires are durable and do not flatten when sitting for Extended periods, ball bearings ensure smooth rolling, turning and swiveling.


  • • INCLUDES: (4) Double Locking Swivel Workbench Wheel Casters with Red Polyurethane Tires (4) Fixed Plate Red Caster Wheels (4) Swivel Workbench Wheel Casters with Red Polyurethane Tires
  • • DOUBLE LOCKING: Each wheel has a separate brake with simultaneous braking action (wheel and swivel) to stop and prevent your furniture, chair or device from moving
  • • 360 DEGREE ROTATION: Multi-directional casters provide you with optimal maneuverability, allowing you to transport your object in the direction you desire with minimal effort and noise
  • • PREMIUM: Heavy duty casters made with solid plated steel with a 160lb capacity per wheel. Paired with polyurethane tires that are durable and do not flatten when sitting for extended periods, ball bearings ensure smooth turning and swiveling
  • • VERSATILE: Casters possess a universal design that can not only be used for a wide range of furniture items, but workbenches, dollies, carts, workshop machinery, equipment stands and more – Used for both indoor and outdoor applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.