Zoro Homepage

3-Speed Remote Controlled Air Filtration System Woodworking (300/350/400 CFM)

  • Mfr # AF4001

  • Zoro # G922706797


product price: $193.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF4001
Zoro #
G922706797
UPC #
843441159728
Country of Origin
China

Description

The 3 Speed Remote Controlled Air Filtration System. from POWERTEC.. This low-cost shop air filter system provides high-end results, and effectively eliminates up to 99% of airborne particulates for your workshop. This system catches and abolishes contaminants, while circulating clean air into your working area by using both, high caliber inner and outer filters. You can operate manually on the unit, or by remote control (included) to help maximize its effectiveness with the amount of time and space you are working with. Unlike some air filtration machines, this unit not only possesses the power (1/6 HP) to get the job done, but it was carefully designed to work quietly in the background, for a non-disruptive working environment. SPECIFICATIONS:. Motor Size: 1/6 HP, 120V, 60 Hz Motor speeds: 1200/1400/1750 RPM Air Flow Speed Options: 300 / 350 / 400 CFM Filtration Timing: Auto Off, 1 hour, 2 hour, 4hour Unit Weight: Approx. 34 lbs. Sound Rating by Speed (from 3 Feet): Low 62 dB, Med 67 dB, High 69 dB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.