3'' Swivel Plate Caster Wheels w/ Brake & 640 lbs Loads, Dual Locking PU Castor Wheel, 4PK

  • Mfr # 17205N

  • Zoro # G215235256


product price:  $23.69
/pk 4, $5.92/ea

Key Features

Mounting Plate Size
3 in
Material
Polyurethane, Steel
Color
Multicolor
Width
2.56 in
Load Capacity
640 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17205N
Zoro #
G215235256
UPC #
843441144557
Country of Origin
China

Dimensions

Mounting Plate Size
3 in
Width
2.56 in
Mounting Plate Length
2.36 in

Details

Material
Polyurethane, Steel
Color
Multicolor
Load Capacity
640 lb

Description

Introducing the 3-Inch Swivel Double Locking Caster Wheels POWERTECThis wheel caster set provides you with optimal maneuverability for your furniture components, workbenches, tables, chairs, shelving units and so much more. They were designed to move safely and smoothly on/across hard surfaces or finished concrete, protecting floors and maintaining quiet transport. With a loading capacity of up to 160 lbs per wheel, these wheel caster replacements give you project versatility and allow you transform and mobilize a wide range of machinery and stationery components. Features Double brake locks for both swivel and wheel rotation.360 Degree action and ball bearings to ensure smooth, multi-directional turning and swiveling.Complete wheel casters set of 4 gives you a total loading capacity up to 640 pounds.Heavy duty construction made for long-term durability and able to withstand workshop wear tear Product Specifications and Dimensions Plate Size: 2-1/2" x 2-1/2"Tire diameter: 3 inchTire material: polyurethane; RedSwivel with brakeCapacity: 160 lbs per caster POWERTEC is a leading manufacturer of high-quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts. We are committed to exceeding expectations, while bringing the latest innovations, technology, and product development to the industry.


  • • INCLUDES: (4) Double Locking Swivel Workbench Wheel Casters with Red Polyurethane Tires
  • • DOUBLE LOCKING: Each wheel has a separate brake with simultaneous braking action (wheel and swivel) to stop and prevent your furniture, chair or device from moving
  • • 360 DEGREE ROTATION: Multi-directional casters provide you with optimal maneuverability, allowing you to transport your object in the direction you desire with minimal effort and noise
  • • PREMIUM: Heavy duty casters made with solid plated steel with a 160lb capacity per wheel. Paired with polyurethane tires that are durable and do not flatten when sitting for extended periods, ball bearings ensure smooth turning and swiveling
  • • VERSATILE: Casters possess a universal design that can not only be used for a wide range of furniture items, but workbenches, dollies, carts, workshop machinery, equipment stands and more – Used for both indoor and outdoor applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.