3'' Swivel Plate Caster Wheels with Brake & 160 lbs Loads, Dual Locking Rubber Castor Wheels

  • Mfr # 17023N

  • Zoro # G715235244


product price: $12.65
/ea

Key Features

Mounting Plate Size
3 in
Material
Steel, Rubber
Color
Multicolor
Width
2.56 in
Load Capacity
160 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17023N
Zoro #
G715235244
UPC #
843441144687
Country of Origin
China

Dimensions

Mounting Plate Size
3 in
Width
2.56 in
Mounting Plate Length
2.36 in

Details

Material
Steel, Rubber
Color
Multicolor
Load Capacity
160 lb

Description

Introducing the 3-Inch Swivel Double Locking Caster Wheel by POWERTEC .This wheel caster provides you with optimal maneuverability for your furniture components, workbenches, tables, chairs, shelving units and so much more. It was designed to move smoothly across hard surfaces or finished concrete while maintaining quiet transport. With a loading capacity of up to 160 lbs, the wheel caster replacement gives you project versatility and allows you transform and mobilize a wide range of machinery and stationery components. Features Double brake lock for both swivel and wheel rotation, the 360 Degree ball bearings action ensures smooth, multi-directional turning and control. Heavy duty construction made for long-term durability and able to withstand workshop wear tear. Product Specifications and DimensionsPlate Size: 2-1/2" x 2-1/2"Tire diameter: 3 inchTire material: Rubber; Gray Swivel with brakeCapacity: 160 lbsPOWERTEC is a leading manufacturer of high-quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts. We are committed to exceeding expectations, while bringing the latest innovations, technology, and product development to the industry.Please note, these are utility grade casters, and the wheels are not suitable for inside home use.


  • • INCLUDES: (1) Double Locking Swivel Caster Wheels with Gray Rubber Tire
  • • DOUBLE LOCKING: The wheel has simultaneous dual braking action that locks the wheel and swivel and prevent your workbench, furniture, chair or device from moving
  • • 360 DEGREE ROTATION: Multi-directional caster provides you with optimal maneuverability, allowing you to transport your object in the direction you desire with minimal effort and noise
  • • PREMIUM: Each heavy duty caster is made with a solid plated steel and handles a 160lb capacity; ball bearings ensure smooth turning and swivel action
  • • VERSATILE: Caster possesses a universal design that can not only be used for a wide range of furniture items, but workbenches, dollies, carts, workshop machinery, equipment stands and more outdoor applications
  • • Please note, these are utility grade casters, and the wheels are not suitable for inside home use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.