Zoro Homepage

3in & 4in Tungsten Carbide Hole Saws for Soft & Hard Metal

  • Mfr # 14913

  • Zoro # G022706802


product price: $49.59
/ea

Key Features

Length
4.6 in
Application
Drilling
Saw Sizes Included
3 in, 4 in
Height
8.66 in
Width
4.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14913
Zoro #
G022706802
UPC #
843441158967
Country of Origin
China

Dimensions

Length
4.6 in
Saw Sizes Included
3 in, 4 in
Height
8.66 in
Width
4.33 in

Details

Application
Drilling
Item
Hole Saws - Carbide
Material
Tungsten Carbide
Plated Coating
Titanium
For Use With
Drill
Color
Multi color

Description

The TCT Hole Saw and Titanium-Plated Pilot Drill Bit Set by POWERTEC. The unique three-blade design, featuring inner, middle, and outer cutting edges, delivers smoother and faster cuts, even on tough metals. Each tooth is meticulously crafted for optimal stress distribution, making cutting effortless and efficient. The TCT Carbide (Tungsten Carbide Tipped) construction with a high-grade Titanium-plated coating guarantees exceptional hardness, rust resistance, and extended tool life. Tackle demanding projects with confidence, knowing this hole saw is built to last. Say goodbye to time-consuming manual slug removal. The spring-loaded pilot drill bit automatically ejects the cut slug, streamlining your workflow and saving you valuable time. From hard metals and stainless steel to wood and plastics, this hole saw effortlessly handles a wide range of materials. It's compatible with bench drills, magnetic drills, gun drills, and more, making it ideal for various DIY projects, professional installations, and industrial applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.