Shop POWERTEC

3in x 10ft PVC Dust Collection Hose with 4in to 3in Reducer & 5PK 3in Key Hose Clamps

  • Mfr # 70437N
  • Zoro # G216222095

product price: 
$
43.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
70437N
Zoro #
G216222095
UPC #
843441138938
Country of Origin
Taiwan, Province of China

Description

Introducing the 3in Left Spiral PVC Dust Collector Hose by POWERTEC This PVC hose features a flame retardant construction is temperature resistant and is capable of electrostatic discharge, when grounded. It also offers exceptional resistance to chemicals along with acidic and alkaline materials.Introducing the 3in Key Hose Clamp by POWERTEC These convenient accessories require no tools, and are quick and easy to install and uninstall. Sturdy stainless steel construction means they are built to last. Key mechanism insures an airtight and reliable fastening. You can rest easy as your dust collection system works at maximum efficiency with these handy, versatile and dependable clamps. With Itfts premium stainless steel construction and 4-3/8in clamping capacity, this clamp will resist scale and will not rust - delivering a tight and optimal seal under a variety of environmental conditions. These hose clamps feature an easy-to-turn blue key, knob, made from a strong and durable polymer. The key is designed to make the securing and un-fastening of the hose much easier, by hand and without the use of any tools. This eliminates the knuckle busting associated with flat head screw drivers or tiny socket wrenches. Simply twist and tighten. It couldnftt be easier.Introducing the 4in to 3in Reducer by POWERTEC The POWERTEC 4in to 3in reducer designed to transition 4in to 3in diameters. It allows use of 3in duct to 4in hose. Made of tough, dural ABS plastic material. Simple to install, use and uninstall for the utmost in ease, performance and reliability.


  • INCLUDES: (1) 3" x 10' long left spiral clear flexible hose (1) 4" to 3" dust collection reducer (5) 3” Key Hose Clamps
  • PREMIUM QUALITY: Hose made from high quality PVC for durability, strength and easy installation; Clamps made from premium grade stainless steel; Reducer made from ABS plastic
  • APPLICATION: Allows you to secure your ductwork hoses and connect dust collection hoses to dust hoods, connectors, 3 inch blast gates, and other dust collection fittings
  • EASY TURN: Hose clamp allows you to simply use the thumb screw clamp to quickly loosen or tighten it without the use of tools
  • FUNCTION: This dust collector attachment possesses a 4-inch OD end that connects to standard 4-inch ID dust collection hose and allows you to step down to a 3 inch dust collection hose or line branch. Note: to connect to other 4” OD ports or adapters, a 4”flex cuff, POWERTEC 70149, will be needed

Ratings & reviews