3pcs Impact Hole Saw Set, 7/8in, 1-1/8in, 1-3/8in M42 High Speed Steel Blade, 1/4in Hex Shank

  • Mfr # 14910

  • Zoro # G422706792


product price:  $36.35
/ea

Key Features

Tooth Material
Alloy Steel, High Carbon Steel, High Speed Steel
Width
14.17 in
Color
Black
For Use With
Hole Saws
Primary Saw Application
Drilling 
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14910
Zoro #
G422706792
UPC #
843441157052
Country of Origin
China

Dimensions

Width
14.17 in
Length
20.87 in
Height
14.96 in

Details

Tooth Material
Alloy Steel, High Carbon Steel, High Speed Steel
Color
Black
Item
Hole Saws - Bi-Metal
For Use With
Hole Saws
Primary Saw Application
Drilling 

Description

The POWERTEC 3-Piece Impact Hole Saw Set is built for precision, durability, and versatility, making it an essential addition to any toolbox. Featuring three popular sizes (7/8in, 1-1/8in, and 1-3/8in), each hole saw is constructed with a high-carbon steel body and M42 high-speed steel cutting teeth for exceptional heat resistance and long-lasting sharpness. The electroplated surface treatment adds superior wear resistance and rust protection for extended tool life. Designed with a 1/4in hex shank, the set fits securely into impact drivers and handheld drills, allowing quick, tool-free bit changes to keep projects moving efficiently. Engineered to cut smoothly through sheet metals, stainless steel, aluminum, plastics, and wood, this set is perfect for installing electrical boxes, running conduit, plumbing work, and general DIY applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.