Zoro Homepage

4-1/2 in. Strip Discs for Angle Grinder, 7/8 in. Arbor Stripping Wheel, 12PK

  • Mfr # 11103-P2N

  • Zoro # G915958462


product price: $49.99
/pk 12, $4.17/ea

Key Features

Disc Diameter
4.5 in
Abrasive Material
Silicon Carbide
Color
Multi-color
Arbor
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11103-P2N
Zoro #
G915958462
UPC #
843441149149
Country of Origin
China

Dimensions

Disc Diameter
4.5 in

Details

Abrasive Material
Silicon Carbide
Color
Multi-color
Arbor
7/8 in
Item
Strip Discs

Description

Introducing 4.5 Inch Strip Discs for Angle Grinder 12pc Pack by POWERTEC. Imagine effortlessly removing years of built-up paint from a vintage car body, or effortlessly stripping rust from weathered metalwork. With these silicon carbide strip discs, you can quickly reveal the hidden potential beneath any surface. This 12-pack includes coarse black discs for heavy-duty stripping, and extra-coarse blue and purple discs for tackling the most stubborn coatings. No matter the material, you'll have the right disc to get the job done. Crafted from premium silicon carbide, these discs are engineered for durability and performance. You won't waste time switching out worn-down discs- these powerhouses will keep stripping through project after project. These discs are designed to fit most standard 4-1/2" angle grinders with a 7/8" arbor. Simply attach them to your grinder and experience the satisfaction of smooth, effortless stripping. Whether you're a professional restorer, a DIY enthusiast, or simply someone looking for a faster, easier way to strip surfaces, these discs are the key to unlocking your project's full potential.


  • INCLUDES: 12-pack of 4-1/2 inch strip discs with a 7/8" arbor, featuring (4) coarse black, (4) extra coarse blue, and (4) extra coarse purple discs
  • FITS MOST ANGLE GRINDERS: Designed to fit most standard 4-1/2" angle grinders with a 7/8" arbor, ensuring a secure and stable fit for optimal performance. Please NOTE: Our 4.5" strip discs don't fit WAGNER PAINTEATER
  • POWERFUL STRIPPING: Rapidly removes paint, rust, coatings, weld spatter, scale, adhesive, and oxidation from various surfaces. Ideal for cleaning, stripping, and surface preparation
  • VERSATILE: Ideal for metal, fiberglass, stone, and wood surfaces, making it perfect for auto body work, metal fabrication, and home improvement projects
  • LONG-LASTING DURABILITY: Constructed from premium silicon carbide for aggressive cutting and extended lifespan, even under heavy use. Delivers uniform grinding action with minimal impact to the working surface, minimizing dust and noise for a cleaner work environment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.