4-1/2 in. Turbo Mesh Diamond Saw Blade & 60/100/200/400 Assorted Grits Diamond Hand Polishing Pads

  • Mfr # 72212N

  • Zoro # G015878073


product price:  $29.99
/ea

Key Features

Material
Steel, diamond and sponge
Color
Multi color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72212N
Zoro #
G015878073
UPC #
843441148692
Country of Origin
China

Details

Material
Steel, diamond and sponge
Color
Multi color

Description

Introducing the 4-1/2" Diamond Blade for Cutting Tile by POWERTEC. This porcelain tile cutting blade possesses a continuous rim for fast, smooth cutting. It's universal design is ideal for tile installers and DIY enthusiasts, and suitable for most tile saws and hand-held angle grinders. It has a 7/8 inch arbor holewith 20mm - 5/8" adapter rings and has a bonded diamond edge designed for speeds up to 13000 RPM. For use with your tile saw, the blades feature X-teeth for smooth, rapid and consistent cutting action. //Premium Features// This diamond saw blade cutting tool is designed with a wobble-free thick center to avoid vibration, allowing you to cut in straight lines, and it's made to withstand extreme high temperatures. The blade possesses a heavy duty steel construction for minimal chipping and long-term durability. Plus, the super thin blade will slice your work piece like butter, leaving you with high precision cuts.Introducing the Diamond Hand Polishing Pads Assorted 4pc Set by POWERTEC. Their compact size 3-47/64" x 2-23/64" x 1-3/16" makes them easy to handle for intricate polishing tasks. These pads are made from high-strength diamond and durable sponge for exceptional wear resistance and a comfortable grip during extended use. Plus, they're reusable for cost-effective polishing. Whether working wet or dry, these pads excel at glass, wood, metal, stone, tile, granite, and ceramics. Easily tackle imperfections like chipping, burrs, and rough edges. Polish from coarse to fine 60# to 400# with wet polishing recommended for the ultimate shine.


  • INCLUDES: (1)-4-1/2-Inch Diamond Tile Blade Disc Wheel (1) Diamond Pad Set with assorted sanding pad grits (60, 100, 200 & 400)
  • APPLICATIONS: The blade of the tile cutter is designed for cutting porcelain, ceramic tile, thin granite, marble & masonry, engineered stone, brick, slate and cement backer board; suggested thickness is less than 1/2 inch; diamond pads for polishing easily smooth away chipping, burrs, and rough edges
  • FEATURES: X-teeth turbo mesh diamond rim for smooth, rapid and consistent tile cutting, a thick center to avoid vibration and high temperature extraction, super thin porcelain saw blade for faster cuts with minimal chipping
  • VERSATILE: Diamond grit sanding pads work for both dry and wet polishing, with an absorbent sponge backing for comfort. Tackle various surfaces like countertops or materials like glass, wood, metal, stone, tile, granite, and ceramics
  • PREMIUM BUILD: Possesses heavy duty steel construction for minimal chipping and long-term durability for blade; diamond padsare lightweight, made from durable diamond and a flexible sponge, wear-resistant, and reusable. Size: 3-47/64" x 2-23/64" x 1-3/16" (LWH)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.