Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-1/2 in. Zirconia Flap Discs - 40 Grits for Angle Grinder, 20PK

  • Mfr # 11101-P2N

  • Zoro # G715958389


product price: $39.89
/pk 20, $1.99/ea

Key Features

Abrasive Material
Zirconia
Color
Multi-color
Length
4.5 in
Width
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11101-P2N
Zoro #
G715958389
UPC #
843441148883
Country of Origin
China

Dimensions

Length
4.5 in
Width
4.5 in

Details

Abrasive Material
Zirconia
Color
Multi-color
Item
Flap Discs

Description

Introducing the Multi-Grit 4-1/2" Flap Disc Set by POWERTEC. If you're ready to upgrade your grinding capabilities, our premium flap disc set is for you. This professional-grade collection of grinding/ sanding accessories includes 4-1/2" flap discs designed for use with angle grinders up to 13,000 RPM, making them the ideal solution for tackling diverse projects, including woodworking, metalwork, concrete grinding, stone smoothing and rust removal. //Experience the Versatility// Made with zirconia alumina, these discs outperform and outlast standard aluminum oxide options, saving you time and money. //Cutting-Edge for Grinding// The unique T29 design features angled flaps for superior reach on edges and contours. The fiberglass backing delivers a stable, vibration-reduced grind without leaving residue on your workpiece. Perfect for tackling home improvement and DIY projects that include welding prep, deburring, stock removal, surface prep and more.


  • INCLUDES: (20) 40 Grit 4-1/2" x 7/8" arbor size flap discs with angled T29 design for angle grinder
  • FUNCTION: Flap discs provide superior reach for edge-work and contoured surfaces. Their fiberglass backing ensures a strong, stable grind that minimizes vibration and won't contaminate your workpiece
  • APPLICATIONS: These angle grinder accessories can be used for grinding, finishing, and smoothing various materials, including metal, wood, concrete, stone and more
  • VERSATILE: This flap disc assorted set includes lower sanding grits (40/60) for aggressive material removal (paint, rust, non-ferrous metals) and higher grit sanding disc (80/120) for cleaning and creating a smooth finish
  • PREMIUM QUALITY: 4-1/2" x 7/8" arbor size flap disc possesses an angled T29 design and is engineered with hardened zirconia alumina - making these abrasive discs resistant to wear and tear, maintaining their performance and quality even during extended use
  • COMPATIBILITY: Compatible with Milwaukee 2880-20, DeWalt DCG413B, DWE402, DCG405B, DWE4011, DWE43116, Makita XAG04Z, Porter-Cable PC750AG, BOSCH GWS8-45, AVID, DCK, and other brands. The 7/8" non-threaded abor will fits all standard 5/8" threaded spindle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.