4-1/2 Inch Diamond Saw Blades for Angle Grinder, Super Thin Turbo Mesh Rim Tile Blades, 5PK

  • Mfr # 14000-P5

  • Zoro # G522706777


product price:  $41.85
/pk 5, $8.37/ea

Key Features

Length
7.09 in
Height
1 in
For Use With
Angle Grinder, Tile Cutter
Size
4-1/2 in
Width
5.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14000-P5
Zoro #
G522706777
UPC #
843441126720
Country of Origin
China

Dimensions

Length
7.09 in
Height
1 in
Size
4-1/2 in
Width
5.9 in

Details

For Use With
Angle Grinder, Tile Cutter
Color
Multi color
Arbor
5/8 in & 7/8 in
Application
Cutting
Item
Diamond Blades
Material
Alloy Steel
Max. RPM
13,000 RPM

Description

The 4-1/2in Diamond Blade for Cutting Tile by POWERTEC. This porcelain tile cutting blade possesses a continuous rim for fast, smooth cutting. It's universal design is ideal for tile installers and DIY enthusiasts, and suitable for most tile saws and hand-held angle grinders. It has a 7/8 inch arbor hole(with 20mm - 5/8in adapter rings) and has a bonded diamond edge designed for speeds up to 13000 RPM. For use with your tile saw, the blades feature X-teeth for smooth, rapid and consistent cutting action. This diamond saw blade cutting tool is designed with a wobble-free thick center to avoid vibration, allowing you to cut in straight lines, and it's made to withstand extreme high temperatures. The blade possesses a heavy duty steel construction for minimal chipping and long-term durability. Plus, the super thin blade will slice your work piece like butter, leaving you with high precision cuts. Perfect for dry or wet cutting, this multi tool diamond blade can be used for cutting tile, thin masonry and various materials, including:
(Suggested thickness is less than 1/2 inch)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.