Shop POWERTEC
See all product information
Create Account
4-1/2" Metal Cut Off Wheels, Iridium-Coated Aluminum Oxide 60 Grit, 1/16" Thick, 7/8" Arbor, 50PK
- Mfr # 14019-P2
- Zoro # G123390726
product price:
$
34.99
/pk of 50, $0.70/ea
Key Features
Grit
60
Grit Type
Coarse
Abrasive Material
Aluminum Oxide
Size
4-1/2 in, 7/8 in Arbor
Color
Muiti color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14019-P2
- Zoro #
- G123390726
- UPC #
- 843441160649
- Country of Origin
- China
- Grit
- 60
- Grit Type
- Coarse
- Item
- Cut Off Wheels
- Abrasive Material
- Aluminum Oxide
- Color
- Muiti color
- For Use With
- Angle Grinder & Die Grinder with 7/8" arbor
- Finish
- Iridium-Coated
- Maximum Operating Speed
- 13,300 RPM
Dimensions
- Size
- 4-1/2 in, 7/8 in Arbor
- Overall Thickness
- 1/16 in
Description
POWERTEC Cut-Off Wheels - High-Performance Cutting Discs for Metal & Stainless Steel (3”-14”) Professional-Grade Cutting Performance POWERTEC Cut-Off Wheels are engineered for fast, clean, and precise cutting on metal, stainless steel, sheet goods, rebar, pipes, auto body panels, and more. With an ultra-thin kerf (1/16”) on smaller sizes and a durable 1/8” profile on the 14” wheels, these discs deliver smoother cuts with minimal burrs and reduced material waste. Durable Abrasive Technology Each wheel is constructed from iridium-coated aluminum oxide, an upgraded abrasive material that outperforms standard aluminum oxide. This coating provides longer grit life, faster material removal, and consistent performance in both industrial and DIY cutting applications. Reinforced Safety Design Built with double fiberglass mesh layers, these wheels withstand high operating speeds (up to 20,100 RPM depending on size) for maximum strength, reduced breakage risk, and safer operation. Ideal for angle grinders, die grinders, and cut-off tools. Versatile Size Options Available in 3”, 4”, 4-1/2”, 5”, 6”, and 14” diameters, with arbor sizes including 3/8”, 5/8”, 7/8”, and 1”, this line of cut-off wheels fits a wide range of grinders and cutting tools. Whether you’re working on small precision jobs or heavy-duty industrial projects, there’s a POWERTEC wheel for every task. Value Packs for Every Job Choose from bulk packs of 50-100 wheels for ongoing shop use, or the heavy-duty 14” 5-pack for larger metal cutting projects. Each pack is designed to deliver professional performance, job after job.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.