Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-1/2in Continuous Rim Diamond Saw Blade for Angle Grinder, Cutting Ceramic, Porcelain

  • Mfr # 14007

  • Zoro # G022706741


product price: $19.85
/ea

Key Features

Width
6.5 in
Application
Cutting
For Use With
Angle Grinder, Handheld Tile Saw
Length
8.46 in
Arbor
5/8 in & 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14007
Zoro #
G022706741
UPC #
843441151968
Country of Origin
China

Dimensions

Width
6.5 in
Length
8.46 in
Size
4-1/2 in
Height
0.24 in

Details

Application
Cutting
Item
Diamond Blades
For Use With
Angle Grinder, Handheld Tile Saw
Arbor
5/8 in & 7/8 in
Max. RPM
13,300 RPM
Material
Spring steel+Synthetic Diamond
Color
Multi color

Description

The 4-1/2 Inch Continuous Rim Diamond Saw Blade by POWERTEC. This premium diamond blade is engineered to deliver the cleanest, most precise cuts on even the most delicate materials. The continuous rim design, paired with high-grade diamonds, ensures exceptional accuracy and an improved finish on porcelain, ceramic, marble, granite, and other natural stones. Designed specifically for wet cutting applications, this blade harnesses the power of water to cool the blade, flush away debris, and reduce dust buildup. Enjoy extended blade life, enhanced performance, and a safer work environment. (Not suitable for single dry cut, and a single dry cut can ruin any wet blade.)
Crafted with a spring steel core and a high-quality diamond matrix, this blade is built to withstand the test of time. Tackle demanding tile and stone cutting projects with confidence, knowing this blade will deliver consistent, professional results. The continuous rim design minimizes vibration during cutting, resulting in less chipping and a more refined finish. Experience greater control and accuracy as you bring your tile and stone projects to life. This 4-1/2-inch blade fits most tile saws and angle grinders with a 7/8inin arbor. A 5/8inin adapter ring is included for expanded compatibility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.