4-1/2in Cut Off Wheels 25PK, 1/16in Thick with 7/8in Arbor, for Angle Grinder - 60 Grit, 25PK

  • Mfr # 14019

  • Zoro # G722706775


product price:  $21.99
/pk 25, $0.88/ea

Key Features

Abrasive Material
Aluminum Oxide
Color
Multi-color
For Use With
Angle Grinder, Die Grinder
Width
4.72 in
Length
4.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14019
Zoro #
G722706775
UPC #
843441158813
Country of Origin
China

Dimensions

Width
4.72 in
Length
4.72 in
Height
1.77 in
Connector Size
4-1/2 in

Details

Abrasive Material
Aluminum Oxide
Item
Cut Off Wheels
Color
Multi-color
For Use With
Angle Grinder, Die Grinder
Primary Material Application
Cutting

Description

POWERTEC Cut-Off Wheels. High-Performance Cutting Discs for Metal Stainless Steel (3”–14”) Professional-Grade Cutting Performance. POWERTEC Cut-Off Wheels are engineered for fast, clean, and precise cutting on metal, stainless steel, sheet goods, rebar, pipes, auto body panels, and more. With an ultra-thin kerf (1/16”) on smaller sizes and a durable 1/8” profile on the 14” wheels, these discs deliver smoother cuts with minimal burrs and reduced material waste. Durable Abrasive Technology. Each wheel is constructed from iridium-coated aluminum oxide, an upgraded abrasive material that outperforms standard aluminum oxide. This coating provides longer grit life, faster material removal, and consistent performance in both industrial and DIY cutting applications. Reinforced Safety Design. Built with double fiberglass mesh layers, these wheels withstand high operating speeds (up to 20,100 RPM depending on size) for maximum strength, reduced breakage risk, and safer operation. Ideal for angle grinders, die grinders, and cut-off tools. Versatile Size Options. Available in 3”, 4”, 4-1/2”, 5”, 6”, and 14” diameters, with arbor sizes including 3/8”, 5/8”, 7/8”, and 1”, this line of cut-off wheels fits a wide range of grinders and cutting tools. Whether you are working on small precision jobs or heavy-duty industrial projects, there a POWERTEC wheel for every task. Value Packs for Every Job. Choose from bulk packs of 25–50 wheels for ongoing shop use, or the heavy-duty 14” 5-pack for larger metal cutting projects. Each pack is designed to deliver professional performance, job after job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.