4-1/2in Diamond Saw Blade for Angle Grinder 1pk Turbo Mesh Rim Blade 4pk Large Square Grout Sponge

  • Mfr # 14031N

  • Zoro # G916124248


product price:  $25.99
/ea

Key Features

Color
Multi Color
Application
Cutting and washing
Material
Diamond, Sponge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14031N
Zoro #
G916124248
UPC #
843441153818
Country of Origin
China

Details

Color
Multi Color
Application
Cutting and washing
Material
Diamond, Sponge

Description

Introducing the 4-1/2" Diamond Blade for Cutting Tile by POWERTEC.This porcelain tile cutting blade possesses a continuous rim for fast, smooth cutting. It's universal design is ideal for tile installers and DIY enthusiasts, and suitable for most tile saws and hand-held angle grinders. It has a 7/8 inch arbor holewith 20mm - 5/8" adapter rings and has a bonded diamond edge designed for speeds up to 13000 RPM. For use with your tile saw, the blades feature X-teeth for smooth, rapid and consistent cutting action.Premium FeaturesThis diamond saw blade cutting tool is designed with a wobble-free thick center to avoid vibration, allowing you to cut in straight lines, and it's made to withstand extreme high temperatures. The blade possesses a heavy duty steel construction for minimal chipping and long-term durability. Plus, the super thin blade will slice your work piece like butter, leaving you with high precision cuts.VersatilePerfect for dry or wet cutting, this multi tool diamond blade can be used for cutting tile, thin masonry and various materials, including:Suggested thickness is less than 1/2 inchPorcelain, Ceramic, Granite, Marble, Brick, Slate, Cement Backer Board & more!Introducing the Premium Square Grout Sponge Set by POWERTEC.Achieve a Flawless Tile Finish: Effortless Grout CleaningNow, you can experience the satisfaction of perfectly clean grout lines, accentuating the beauty of your tilework. Say goodbye to frustrating grout haze and messy cleanup with these POWERTEC Square Grout Sponges.Superior Absorption and Durability: Crafted from high-quality polyester, these grout sponges are designed to efficiently absorb excess grout and water, leaving your tile sparkling clean. Their dense, durable construction ensures long-lasting performance, even with frequent use.Versatile Cleaning Power: Tackle a variety of surfaces with ease. These grout sponges are ideal for cleaning not only ceramic and porcelain tile but also glass, plastic, stainless steel, and fiberglass. Experience streak-free results and a professional finish on every project.Ergonomic Design for Effortless Cleaning: The square shape with rounded corners ensures comfortable handling and prevents accidental damage to your grout lines. The generous size 7" x 4.5" x 2.3" covers more area with each swipe, making cleaning faster and more efficient.Value Pack for Multiple Projects: This convenient 4-pack provides ample supplies for your tiling needs.


  • INCLUDES: (4) Large Square Grout Sponge (1)-4-1/2-Inch Diamond Tile Blade Disc Wheel (7/8" Arbor Hole with 20mm - 5/8" adapter rings)
  • APPLICATIONS: The blade of the tile cutter is designed for cutting porcelain, ceramic tile, thin granite, marble & masonry, engineered stone, brick, slate and cement backer board; suggested thickness is less than 1/2 inch
  • FEATURES: X-teeth turbo mesh diamond rim for smooth, rapid and consistent tile cutting, a thick center to avoid vibration and high temperature extraction, super thin porcelain saw blade for faster cuts with minimal chipping
  • PROFESSIONAL GROUT CLEANING: Achieve a flawless finish on your tile projects with these premium grout sponges. Designed for efficient grout clean-up on both floor and wall tile installations, these sponges are the perfect tool for DIY enthusiasts and professionals alike
  • VERSATILE CLEANING POWER: Tackle a variety of surfaces with ease. These grout sponges are ideal for cleaning glass, plastic, stainless steel, porcelain, ceramic, and fiberglass, making them a versatile addition to your cleaning toolkit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.