Zoro Homepage

4 in. Dust Collection Fittings Network

  • Mfr # 70476N

  • Zoro # G415958450


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Material
Acrylonitrile Butadiene Styrene
Color
Multi color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70476N
Zoro #
G415958450
UPC #
843441149200
Country of Origin
Taiwan, Province of China

Details

Material
Acrylonitrile Butadiene Styrene
Color
Multi color

Description

Introducing the POWERTEC 4" Dust Collection System with Quick Connect Adapter, Fittings Network, and Cone Reducer.This all-in-one solution combines innovative dust collection adapters, versatile fittings, and essential connectors for your workshop dust management needs. The Quick Connect Tool Adapter allows you to seamlessly switch between tools without disconnecting hoses. It attaches securely to dust ports ranging from 1-3/4" OD to 2-1/2" OD and connects to a 4-inch ID hose for a leak-free, efficient dust collection system. Ideal for table saws, planers, jointers, and sanders, it features a premium elastic flange for a snug fit and durable heavy-duty plastic construction.The 4-Inch Dust Collection Fittings Network provides a complete setup, including pipes, blast gates, Y-connectors, elbows, and brackets, enabling you to design a mainline or branched system for your workshop. Perfect for clean and stable dust extraction, this kit features industrial-strength plastic components that are clear for easy visibility and quick blockage detection. No couplers are needed thanks to the secure friction fit.Lastly, the 4-Inch to 2-1/2-Inch Cone Reducer connects 4-inch ports to 2-1/2-inch hoses or vice versa, ensuring compatibility with Shop-Vac, Sears, and other popular wet/dry vacuum systems. Built for performance, this reducer is easy to install and remove.Whether you're setting up a dedicated dust collection system or upgrading your existing workshop layout, POWERTEC's premium dust management solution delivers unmatched versatility, durability, and efficiency.


  • INCLUDES: (1) 4 Inch Quick Connect Dust Collection Tool Adapter; (5) dust collection blast gates, (1) splice, (4) 3ft dust collection pipes, (4) y-fittings, (1) 90-degree elbow, (10) U bracket clamp hangers, (20) screw, (20) wall plugs; (1) 4" to 2-1/2" Dust Collection Hose Reducer
  • FUNCTION: This dust collection network provides you with a comprehensive range of adaptive fittings to connect and transfer your 4 dust extractors, vacuum hoses, power tools and accessories
  • VERSATILITY: This kit enables quick, flexible shop floor layout planning with adjustable pipes that fit individual station needs. The clear pipes connect easily to 90° elbows and Y fittings with a snug friction fit, no couplers needed. The 4" Dust Port Adapter attaches with a hose clamp (not included) to 4" ID dust hoses and works with ports from 1-3/4" OD to 2-1/2" OD.
  • EASY TO USE: With the adapter connected to a 4" ID hose onto a 4 inch dust collector port, simply attach the adapter to your tool's dust port - providing a secure seal and leak free connection
  • PLEASE NOTE: This cone reducer is specifically designed to work exclusively with 4" and 2-1/2" hoses | It is NOT intended to fit or accommodate a 2-1/2" OD or 4" OD dust collection equipment port directly (which would require POWERTEC 70149 or 70148 Flex Cuffs)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.