Zoro Homepage

4 in. Dust Collection Hose Y-Fitting Connector with Blast Gate and Dust Control Flex Cuff

  • Mfr # 70359

  • Zoro # G513330356


product price: $29.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70359
Zoro #
G513330356
UPC #
843441121879
Country of Origin
Taiwan, Province of China

Description

Introducing 4" Dust Collection Hose Y-Fitting Connector with Blast Gate and Dust Control Flex Cuff Set by POWERTEC. 4-Inch Y-Fitting Dust Collection Hose Connector: This conveniently designed set is a handy dust collector accessory intended to help expand your dust collection system hoses and its applications. This "Y" fitting is commonly used in place of "T" fittings, providing a smoother transition to branched off main lines where design limitations will not allow use for overhead runs. Premium Build: Made with rugged ABS plastic, this hose connector is tough, highly durable and able to withstand the wear and tear commonly associated with abrasive and high volume use. Versatile Design: Whether you're splitting a hose run for a pair of sanders, or connecting your router table to a shop vac - the applications are endless. Most importantly, you'll find this 4 inch dust collector hose connector to be a valuable asset to keeping your workshop clean and clear of dust. 4-Inch Dust Control Flex Cuff with Hose Clamps: This coupler is designed to provide you with an airtight connection between a pair of 4" dust collection fittings or hoses. And it comes equipped with standard hose clamps so that you won't need unattractive duct tape or a messy assortment of screws. It's a highly useful (and reusable) dust collection system accessory, as it allows you to interchange fittings and connect adapters to keep all of your dust collection tools connected. Compatibility: These Flex Cuffs work exclusively with nominal 4" O.D. ports, hoses and fittings. Construction: It's made with high quality rubber to ensure long-term durability and possesses a flexible profile capable of conforming to the narrow range of sized ports. Our Customers Have: Connected 4" PVC pipe to 4" blast gate, Joined a table saw to a dust sheriff as a temporary solution, Connected a 4" table saw sawdust exit to a shop vac adapter, Used along with the POWERTEC 4" Reducer to connect a shop vac to planer. "No matter whether you own one or five of these, the wide range of practical applications are endless." 4" ABS Plastic Blast Gate This manual blast gate helps maximize your dust collection system by regulating proper air flow to your designated machine of choice. Acting as an in-line gate to control the vacuum flow to specified areas of your work shop, it's designed to work seamlessly with a variety of flexible hoses, ducts, and 4-inch ports for an assortment of popular brands. Universal Fit: Featuring a nominal 4 inch O.D. diameter, this unit will provide a perfect fit for most professional and at-home workshop dust collection systems. Whether you're a beginner or seasoned woodworker, it's extremely easy to use and install. Premium Construction: The blast gate features ABS plastic, along with a thick abrasion resistant profile that's perfectly suited to take on the abusive nature of sawdust, woodchips and other debris. We've manufactured this dust collector accessory with a functional design that you can depend on, and with a quality build that speaks for itself.


  • INCLUDES: (1) 4 in. Dust Collection Hose Y-Fitting Connector, (1) 4 in. Flexible Cuff Coupler with Steel Clamps, (1) 4 in. Blast Gate
  • SPECS - Y-Fitting: All three 4-Inch nominal end measure 3-61/64 inch OD and 3-3/4 inch ID | Material Thickness: 1/8 inch
  • SPECS - Flex Cuff: O.D 4-9/16" and I. D 4" | Connects to 4 inch nominal outer diameter adapter or dust collection pipe
  • SPECS - Blast Gate: Accepts 4" ID dust hose, port or vacuum fitting; 4" Nominal end measures 3-61/64" O.D. and 3-3/4" I.D
  • Y-Fitting: Connects 4" nominal ID dust hoses together to split to one or two machines, and then extend to other compatible machines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.