Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in. Hose to 2-1/2 in. Hose Cone Reducer w/ 2-1/2 in. Dust Control Flex Cuff

  • Mfr # 70349

  • Zoro # G613330362


product price: $16.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70349
Zoro #
G613330362
UPC #
843441120346
Country of Origin
Taiwan, Province of China

Description

4-Inch to 2-1/2-Inch Cone Reducer, Allows you to connect 4-Inch port to a 2-1/2-Inch hose or a 2-1/2-Inch port to a 4-Inch hose. The 2-1/2-Inch opening also allows you to fit Shop-Vac, Sears and a variety of other wet/dry vacuum cleaners. Simple to install, use and uninstall for the utmost in ease, performance and reliability. Dust Control Flex Cuff with Hose Clamps, 2-1/2-Inch, delivers an airtight connection from one dust-collection fitting to another of comparable size, while eliminating the need for flimsy duct tape connections or other permanent fasteners. Firm yet pliable rubber construction allows enough flexibility to bridge slight diameter differences in hose or tubing. Pre-molded indents on the cuff allows for easy, airtight clamp installation. Handy set includes one rubber cuff and two steel hose clamps.


  • INCLUDES: (1) 4" to 2-1/2" Dust Collection Hose Reducer, (1) Flexible Hose Cuff Coupler, (2) Dust Hose Clamps
  • HOSE CONE REDUCER FUNCTION: A handy double sided adapter that allows you to step down from your larger (4") dust collection hose to a smaller (2-1/2) shop vacuum hose branch line. The 2-1/2 in. opening also allows you to fit Shop-Vac, Sears and a variety of other wet/dry vacuum cleaners
  • HOSE CONE REDUCER DIMENSIONS: 4" nominal OD end measures 3-61/64" OD and 3-41/64" ID; 2-1/2" nominal OD end measures 2-15/32" OD and 2-9/32" ID
  • FLEX CUFF FUNCTION: Provides a perfectly sealed, airtight connection between a pair of 2-1/2 inch OD dust collection equipment ports, hoses or fittings
  • FLEX CUFF DIMENSIONS: O.D 2-57/64" and I.D 2-1/2" | Connects to 2-1/2" nominal outer diameter adapter or dust hose

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.