Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in. Integrated Blast Gate with 4 in. Flex Cuff and 4 in. OD to 2-1/2 in. OD Cone Reducer

  • Mfr # 70366

  • Zoro # G413330357


product price: $19.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70366
Zoro #
G413330357
UPC #
843441123477
Country of Origin
Taiwan, Province of China

Description

Introducing the 4-Inch Dust Control Flex Cuff with Hose Clamps by POWERTEC. This coupler is designed to provide you with an airtight connection between a pair of 4" dust collection fittings or hoses. And it comes equipped with standard hose clamps so that you won't need unattractive duct tape or a messy assortment of screws. It's a highly useful (and reusable) dust collection system accessory, as it allows you to interchange fittings and connect adapters to keep all of your dust collection tools connected. Compatibility: These Flex Cuffs work exclusively with nominal 4" O.D. ports, hoses and fittings. Construction: It's made with high quality rubber to ensure long-term durability and possesses a flexible profile capable of conforming to the narrow range of sized ports. Our Customers Have: Connected 4" PVC pipe to 4" blast gate, Joined a table saw to a dust sheriff as a temporary solution, Connected a 4" table saw sawdust exit to a shop vac adapter, Used along with the POWERTEC 4" Reducer to connect a shop vac to planer. "No matter whether you own one or five of these, the wide range of practical applications are endless". Dimensions of Rubber Connector Cuff: 4-9/16-Inch O.D., 4-Inch I.D.. POWERTEC is a leading manufacturer of high quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts. We are committed to exceeding expectations, while bringing the latest innovations, technology, and product development to the industry.


  • INCLUDES: (1) Flexible Cuff Coupler with (2) Steel Clamps (1) 4 Inch Blast Gate dust collector attachment (1) 4" to 2-1/2" Dust Collection Hose Reducer
  • FUNCTION: A handy double sided adapter that allows you to step down from your larger (4") dust collection hose to a smaller (2-1/2) shop vacuum hose branch line. The 2-1/2 in. opening also allows you to fit Shop-Vac, Sears and a variety of other wet/dry vacuum cleaners
  • PLEASE NOTE: This cone reducer is specifically designed to work exclusively with 4" and 2-1/2" hoses | It is NOT intended to fit or accommodate a 2-1/2" OD or 4" OD dust collection equipment port directly (which would require POWERTEC 70149 or 70148 Flex Cuffs)
  • PREMIUM: Made with high quality ABS plastic for long-term durability and to withstand the abrasive nature of workshop dust collection
  • DIMENSIONS: 4" nominal OD end measures 3-61/64" OD and 3-41/64" ID; 2-1/2" nominal OD end measures 2-15/32" OD and 2-9/32" ID

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.