4 in. to 2-1/2 in. Reducer and 4 in. Dust Control Flex Cuff with Hose Clamps, 2PK

  • Mfr # 70322-P2

  • Zoro # G813330360


product price: $25.19
/pk 2, $12.60/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70322-P2
Zoro #
G813330360
UPC #
843441122005
Country of Origin
Taiwan, Province of China

Description

Introducing the 4" to 2-1/2" Cone Reducer and 4-Inch Dust Control Flex Cuff with Hose Clamps by POWERTEC. The cone reducer is designed to provide you with a simple solution to coupling your 4-inch ID dust hoses with 2-1/2 ID dust hoses. Specifically, it allows you to step down from a larger main line to a smaller branch line without compromising air velocity or the effectiveness of your dust collection system. The flex cuff is designed to provide you with an airtight connection between a pair of 4" dust collection fittings or hoses. And it comes equipped with standard hose clamps so that you won't need unattractive duct tape or a messy assortment of screws. It's a highly useful (and reusable) dust collection system accessory, as it allows you to interchange fittings and connect adapters to keep all of your dust collection tools connected. Construction: Reducer - It's made with heavy walled ABS plastic construction made for durability and to withstand the wear & tear commonly associated with woodworking dust collection. Flex Cuff - It's made with high quality rubber to ensure long-term durability and possesses a flexible profile capable of conforming to the narrow range of sized ports. "Make a clean and smart connection today with the POWERTEC." POWERTEC is a leading manufacturer of high quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts. We are committed to exceeding expectations, while bringing the latest innovations, technology, and product development to the industry.


  • INCLUDES: (2) 4" to 2-1/2" Dust Collection Hose Reducer & (2) Flexible Hose Cuff Coupler with (4) Dust Hose Clamps
  • REDUCER'S FUNCTION: A handy double sided adapter that allows you to step down from your larger (4") dust collection hose to a smaller (2-1/2) shop vacuum hose branch line. The 2-1/2 in. opening also allows you to fit Shop-Vac, Sears and a variety of other wet/dry vacuum cleaners
  • FLEX CUFF'S FUNCTION: Provides a perfectly sealed, airtight connection between a pair of 4 inch OD dust collection equipment ports, hoses or fittings
  • PREMIUM BUILD: Reducer made with high quality ABS plastic for long-term durability and to withstand the abrasive nature of workshop dust collection. Flex cuffs are made with a durable rubber construction to withstand long-term wear and tear, and possess a flexible design that seamlessly conforms to slight diameter differences in fittings.
  • DIMENSIONS: Reducer - 4" nominal OD end measures 3-61/64" OD and 3-41/64" ID; 2-1/2" nominal OD end measures 2-15/32" OD and 2-9/32" ID. Flex Cuff - 4" nominal OD end measures 3-61/64" OD and 3-41/64" ID; 2-1/2" nominal OD end measures 2-15/32" OD and 2-9/32" ID.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.