Zoro Homepage

4 in. to 3 in. Reducer, 2PK

  • Mfr # 70145-P2N

  • Zoro # G516222122


product price: $14.99
/pk 2, $7.50/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70145-P2N
Zoro #
G516222122
UPC #
843441148265
Country of Origin
Taiwan, Province of China

Description

This dust collection fitting allows you to connect a 3-inch ID opening to 4-inch flexible hose and/or transition a 3-inch ID opening to 4-inch ID standard hose. It’s easy to use and offers a secure, quick attachment to your dust collector hose. It’s ideal for increasing air velocity near the machine where itfts needed most.Additionally, it features a tapered port on one side that fits inside most 3in dust collection hose. Heavy Duty Quality We make our reducers utilizing premium ABS plastic material, which provides long-term durability with resistance to rust and corrosion. It’s thick walls are intended to stand up to hose clamp pressure and the abrasive nature of woodworking and workshop dust collection.


  • INCLUDES: 4 inch to 3 inch dust collection reducer (2pc)
  • FUNCTION: This dust collector attachment possesses a 4-inch OD end that connects to standard 4-inch ID dust collection hose and allows you to step down to a 3 inch dust collection hose or line branch. Note: to connect to other 4” OD ports or adapters, a 4”flex cuff, POWERTEC 70149, will be needed
  • EASY TO USE: Offers a 4” OD profile with tapered port on one side, fits inside most 3" dust collection hose
  • PREMIUM QUALITY: Made with heavy duty ABS plastic material for long-term durability and made to withstand the abrasive nature of woodworking and workshop dust collection
  • DIMENSIONS: 4-Inch o.d nominal end | 3-Inch o.d nominal end
  • 4-Inch nominal end measures 3-15/16-Inch O.D. and 3-45/56-Inch I.D.
  • 3-Inch nominal end measures 2-63/64-Inch O.D. and 2-23/32-Inch I.D.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.