4 in. to 3 in. Reducer and 4 in. Dust Control Flex Cuff for Woodworking Dust Collection Fittings

  • Mfr # 70475N

  • Zoro # G516222115


product price:  $16.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70475N
Zoro #
G516222115
UPC #
843441152668
Country of Origin
Taiwan, Province of China

Description

Dust Control Flex Cuff with Hose Clamps, 4-Inch, is designed to deliver a secure, airtight connection between dust collection fittings of similar size, eliminating the need for tape or permanent fasteners. Its firm yet flexible rubber construction allows it to bridge slight diameter differences in hoses or tubing, ensuring a tight fit. The pre-molded indents make it easy to install the steel hose clamps for a quick and reliable connection. This set includes one rubber cuff and two durable steel hose clamps. This dust collection fitting is perfect for transitioning from a 3-inch ID opening to a 4-inch flexible hose or standard 4-inch ID hose. The tapered port on one side fits into most 3-inch dust collection hoses, optimizing air velocity near your machine for improved dust collection. Crafted from premium ABS plastic, this fitting resists rust, corrosion, and stands up to the pressure of hose clamps and the abrasiveness of woodworking dust. The 4in nominal end measures 3-15/16 inches outer diameter and 3-45/56 inches inner diameter, while the 3-inch nominal end measures 2-63/64 inches outer diameter and 2-23/32 inches inner diameter.


  • INCLUDES: (1) Flexible Cuff Coupler with (2) Steel Clamps; (1) 4 inch to 3 inch dust collection reducer
  • FLEX CUFF FUNCTION: Provides a perfectly sealed, airtight connection between a pair of 4 inch OD dust collection equipment ports, pipes or fittings
  • FLEX CUFF DIMENSIONS: 4-9/16" OD, 4" ID and 2-9/16" Length | Connects to 4 inch nominal outer diameter adapter or dust collection pipe
  • REDUCER FUNCTION: This dust collector attachment possesses a 4-inch OD end that connects to standard 4-inch ID dust collection hose and allows you to step down to a 3 inch dust collection hose or line branch. Note: to connect to other 4” OD ports or adapters, a 4”flex cuff, POWERTEC 70149, will be needed
  • REDUCER DIMENSIONS: 4-Inch OD nominal end | 3-Inch OD nominal end

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.