Zoro Homepage

4 in W, 24 in L, Aluminum Oxide, Brown

  • Mfr # 110002N

  • Zoro # G616222084


product price: $14.99
/ea

Key Features

Length
24 in
Color
Brown
Width
4 in
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110002N
Zoro #
G616222084
UPC #
843441152408
Country of Origin
China

Dimensions

Length
24 in
Width
4 in

Details

Color
Brown
Abrasive Material
Aluminum Oxide

Description

Introducing the 4in x 24in Aluminum Oxide Sanding Belt Set in 6 Popularly Used Grits by POWERTEC.This premium assortment pack of 12 was designed to provide you with a cost effective set of long lasting and high performance sanding belts in a range of grits. From 60 grit to 400 grits, this comprehensive selection of popular grit sizes allows you to sand through all the stages of your project, from coarse to fine polishing.Made with open coat Aluminum Oxide, A/O, grain, they act as a multi-purpose tool best used for wood sanding, shaping, stripping and giving a smooth finish to many of your woodworking applications. Additionally, these belts work exceptionally well with lite and non-ferrous metals, blending welds, fiberglass, plastic, and rubber. Each belt flaunts an X-weight clothed backing, and possesses a strong resin on resin bond with well crafted seams for long lasting results.Whether youftre a professional or DIY kind of guy, these heavy duty sanding belts are compatible with many of your go-to 4x 24 belt sander models, including: Craftsman, Wen, Ridgid, Porter-Cable, Black+Decker, Makita, Bosch, Triton, Hitachi, Metabo, Ridgid, Wen, Skil, and more!


  • USAGE: Works with an assortment of belt sanding machines and applications – providing a heavy duty stripping and sanding tool for wood, aluminum, fiberglass, rubber, plastic and non-ferrous metals
  • PREMIUM GRADE: Made with our superior X-Weight clothed backing, an open coat aluminum oxide grain, and an impressive resin on resin bond that ensures long lasting performance
  • CRAFTSMANSHIP: These 4”x24” sanding belts feature a heat and moisture resistant material, and were designed with expertly crafted seams that won’t break under pressure
  • GRIT: Available in a wide range of uniformed grit - 2 each of 60/ 80/ 120/ 180/ 240/ 400 Grit
  • COMPATIBILITY: WEN 6524 Oscillating Belt and Spindle Sander, Makita 9403/ 9404 Belt Sander, Ridgid EB4424 Sander, Triton T41200BS Belt Sander

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.