Zoro Homepage

4 in W, 24 in L, Aluminum Oxide, Brown

  • Mfr # 110090-P2N

  • Zoro # G616222077


product price: $29.99
/pk 20, $1.50/ea

Key Features

Width
4 in
Color
Brown
Abrasive Material
Aluminum Oxide
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110090-P2N
Zoro #
G616222077
UPC #
843441152385
Country of Origin
China

Dimensions

Width
4 in
Length
24 in

Details

Color
Brown
Abrasive Material
Aluminum Oxide

Description

Introducing the 4” x 24” 80 Grit Aluminum Oxide Sanding Belt by POWERTEC. This premium pack of 20 was designed to provide you with a cost effective set of long lasting and high performance sanding belts. Made with open coat Aluminum Oxide A/O grain, they act as a multi-purpose tool best used for wood sanding, shaping, stripping and giving a smooth finish to many of your woodworking applications. Additionally, these belts work exceptionally well with lite and non-ferrous metals, blending welds, fiberglass, plastic, and rubber. Each belt flaunts an X-weight clothed backing, and possesses a strong resin on resin bond with well crafted seams for long lasting results. Whether you’re a professional or DIY kind of guy, these heavy duty sanding belts are compatible with many of your go-to sanders, including: Craftsman, Makita, Skil, Wen, Ridgid, Porter-Cable, Black+Decker, Bosch, Triton, Hitachi, Metabo, and more!


  • USAGE: Works with an assortment of belt sanding machines and applications – providing a heavy duty stripping and sanding tool for wood, aluminum, fiberglass, rubber, plastic and non-ferrous metals
  • PREMIUM GRADE: Made with our superior X-Weight clothed backing, an open coat aluminum oxide grain, and an impressive resin on resin bond that ensures long lasting performance
  • CRAFTSMANSHIP: These 4”x24” sanding belts feature a heat and moisture resistant material, and were designed with expertly crafted seams that won’t break under pressure
  • GRIT: Available in a wide range of uniformed grit - 40/ 60/ 80 / 100/ 120/ 180/ 240/ 400 Grit
  • COMPATIBILITY: WEN 6524 Oscillating Belt and Spindle Sander, Makita 9403/ 9404 Belt Sander, Ridgid EB4424 Sander, Triton T41200BS Belt Sander

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.