4 in W, 36 in L, Zirconia Alumina, Blue

  • Mfr # 443606Z-3-P2N

  • Zoro # G316222087


product price:  $26.95
/pk 6, $4.49/ea

Key Features

Color
Blue
Width
4 in
Length
36 in
Abrasive Material
Zirconia Alumina
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
443606Z-3-P2N
Zoro #
G316222087
UPC #
843441152453
Country of Origin
China

Dimensions

Width
4 in
Length
36 in

Details

Color
Blue
Abrasive Material
Zirconia Alumina

Description

Introducing the 4x36 Zirconia Sanding Belts 6 Pack by POWERTEC. This convenient pack of sanding accessories was designed to give you a cost effective solution to your initial sanding, rapid removal, hardwood flooring and woodworking applications. Whether used on wood, ferrous or non-ferrous metal, these large fracture plane belts will showcase their true value with superior quality and precision cutting action. Made with closed coat Zirconia Alumina also known as Zirc or Zirconium grain, these belts work best under pressure, and self-sharpen as they cut – delivering long-term performance. Each sander belt features a heavy duty Y-weight cloth backing and are resin bonded to resist both, clogging and loading. It’s unique size makes it ideal for jobs that utilize standard sized sander equipment. Additionally, these belt are heat and moisture resistant – giving you total versatility for an assortment of abusive applications such as stock removal. These premium quality abrasives are ideal for hard-to-find replacements for 4”x36” belt sanders. This includes popular sander models from brands such as Jet, Craftsman and others.


  • INCLUDES: 4 x 36 inch sanding belts (6 pack)
  • 60 GRIT: Sandpaper is extra coarse and ideal for quick removal of material, initial stage sanding for projects such as hardwood flooring
  • ZIRCONIA ALUMINA: Our zirconia sanding belts are self-sharpening as they cut and work best under high pressure to expose newer sharper edges
  • RESIN BONDED: For optimum heat resistance; great for ferrous and nonferrous metal, and for harder wood stock
  • VERSATILITY: The combination of grit, abrasive, y-weight backing and closed coat design makes this sander belt perfect for applications such as de-burring, shaping, weld removal, finishing and tool and can be even be used as a knife blade sharpener
  • COMPATIBILITY: POWERTEC BD4600 Belt and Disc Sander, WEN 6502T Belt and Disc Sander, Woodskil Belt and Disc Sander, BUCKTOOL BD4802/ BD4603/ ‎BD4801 Belt and Disc Sander

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.