Shop POWERTEC
See all product information
Create Account
4 Inch Bar Clamps w/ 440 lb Capacity, Quick-Release Woodworking Clamps w/ Aluminum Jaws, 2PK
- Mfr # 72121
- Zoro # G922970754
product price:Â
$
30.99
/pk of 2, $15.50/ea
Key Features
Color
Muiti color
Size
4 in
Load Capacity (Lb.)
440 lbs (200 kg)
Material
Aluminum, Carbon Steel
Application
Clamping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72121
- Zoro #
- G922970754
- UPC #
- 843441153566
- Country of Origin
- China
- Item
- Bar Clamps
- Color
- Muiti color
- Load Capacity (Lb.)
- 440 lbs (200 kg)
- Material
- Aluminum, Carbon Steel
- Application
- Clamping
Dimensions
- Size
- 4 in
Description
The 4-Inch Gear Bar Clamp Set by POWERTEC Are you tired of struggling with cumbersome clamps that slow down your woodworking projects? Forget about the hassle of traditional C-clamps. These gear bar clamps feature a fast-adjust mechanism and quick tension release lever, allowing you to quickly secure your workpieces with ease. Whether you're gluing, assembling, or creating intricate joinery, these clamps provide the versatility and control you need.Crafted with a robust aluminum alloy jaw and a carbon steel bar, these clamps are built to withstand the rigors of your workshop. The ergonomic design and comfortable grip trigger ensure ease of use, even during extended projects, reducing hand fatigue and maximizing productivity.These woodworking clamps offer a dual function, allowing you to both clamp workpieces together and spread them apart with equal ease. The reversible stationary and sliding jaws provide added flexibility for various applications.With a maximum clamping force of 440lbs and a throat depth of 3-1/2", these clamps securely hold your workpieces in place, ensuring precise alignment and preventing unwanted movement during your woodworking tasks.The sliding jaw tilts up to 120 degrees, allowing for clamping on round edges and irregular shapes - while the non-marring pads protect your materials from damage.SpecificationsMaximum Clamping Force: 440lbs (200kg)Throat Depth: 3-1/2"Maximum Opening: 4-1/4"Maximum Opening: 10"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.