Zoro Homepage

4 PK Large Square Grout Sponge - Professional Tile Grout Removal Cleaning Sponge, 4PK

  • Mfr # 72106N

  • Zoro # G015360738


product price: $15.99
/pk 4, $4.00/ea

Key Features

Length
4 17/32 in
Width
6 11/16 in
Material
Polyester
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72106N
Zoro #
G015360738
UPC #
843441146926
Country of Origin
China

Dimensions

Length
4 17/32 in
Width
6 11/16 in

Details

Material
Polyester
Color
Yellow

Description

Premium Square Grout Sponge Set by POWERTEC. Now, you can experience the satisfaction of perfectly clean grout lines, accentuating the beauty of your tilework. Say goodbye to frustrating grout haze and messy cleanup with these POWERTEC Square Grout Sponges.


  • • PROFESSIONAL GROUT CLEANING: Achieve a flawless finish on your tile projects with these premium grout sponges. Designed for efficient grout clean-up on both floor and wall tile installations, these sponges are the perfect tool for DIY enthusiasts and professionals alike
  • • SUPERIOR ABSORBENCY & DURABILITY: Crafted from high-quality polyester, these grout sponges offer exceptional water absorption and durability. Their dense structure effectively removes excess grout, leaving your tile sparkling clean
  • • VERSATILE CLEANING POWER: Tackle a variety of surfaces with ease. These grout sponges are ideal for cleaning glass, plastic, stainless steel, porcelain, ceramic, and fiberglass, making them a versatile addition to your cleaning toolkit
  • • PRECISE CORNER CLEANING: The open porous surface effectively removes grout from tile faces, while square edges reach tight corners, ensuring a clean and professional finish without residue
  • • VALUE PACK: This convenient 4-pack of grout sponges provides ample supplies for your tiling projects, ensuring you have enough on hand for efficient and thorough cleaning

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.