44-7/8 in L, 1/2 in W, 8/12 TPI, Bi-Metal, 0.025 in Thick, 3 PK

  • Mfr # 13502-P3

  • Zoro # G112369078


product price:  $26.55
/pk 3, $8.85/ea

Key Features

Length
44-7/8 in
Width
1/2 in
Thickness
0.025 in
Primary Saw Application
Aluminum, copper, lead and other soft metal
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13502-P3
Zoro #
G112369078
UPC #
843441110279
Country of Origin
China

Dimensions

Length
44-7/8 in
Width
1/2 in
Thickness
0.025 in

Details

Teeth per Inch
8/12
Primary Saw Application
Aluminum, copper, lead and other soft metal
Material
Bi-Metal
For Use With
DeWalt
Color
Silver

Description

Introducing the Bi-Metal Bandsaw Blade by POWERTEC This premium bandsaw cutting blade was specifically designed to tackle soft/ non-ferrous metals and nickel-based alloys. However, it's also sharp and diverse enough to handle some hard plastics and most wood-based projects. The blades teeth were constructed with a triple-tempered high speed cobalt steel M42 and possess an alloy steel backing strip for fatigue resistance. Ultimately, this blade offers high precision accuracy with long-term durability. Features Good for cuts in solid, structural, and tubular shapes. Compatible with any bandsaw using 44-7/8 inch blades. Raker set helps clear chips for reduced clogging, and optimal workflow, and a smoother finish. Professionally engineered welding point for optimal cutting performance. Possesses a fixed teeth profile of 8/12 TPI- perfect for metal shaped items or tubes with a small diameter profile. PERFECT FITS. DeWalt DCS374B, DWM120K POWERTEC is a leading manufacturer of high-quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts.


  • •INCLUDES: (3) Bi-Metal Band Saw Blades for DeWalt DW3983, DeWalt D28770, DeWalt DCS374B, DeWalt DCS376B, DeWalt DWM120K, DeWalt DW328, Milwaukee M18 M20 0720-20 0720-21, Makita XBP02Z, Wen 94396 and BOSCH GCB10-5 Portable Band Saw
  • •FUNCTION: A premium bandsaw blade designed specifically for cutting non-ferrous metal (also known as soft metal), including aluminum, copper, lead, zinc and tin
  • •CUT TYPE: 8/12TPI (teeth per inch) Raker Set teeth arrangement, all teeth arranged evenly for better cutting performance
  • •SPECS: Made out of triple-tempered high speed M42 cobalt steel - 44-7/8 inches long, 1/2 inch wide (44-7/8 x 1/2 bandsaw blade)
  • •COMPATIBLE: With all bandsaws using 44-7/8 x 1/2 inch blades

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.