Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45 Degree Chamfer Router Bit, 1-3/16 in. Cutting Diameter, 1/2 in. Shank, 1/2 in. Depth

  • Mfr # 73050N

  • Zoro # G315958437


product price: $12.99
/ea

Key Features

Shank Dia.
1/2 in
Depth of Cut (In.)
1/2 in
Cutter Dia.
1-3/16 in
Material - Machining
Carbide
Overall Length
1-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73050N
Zoro #
G315958437
UPC #
843441149484
Country of Origin
Taiwan, Province of China

Dimensions

Shank Dia.
1/2 in
Depth of Cut (In.)
1/2 in
Cutter Dia.
1-3/16 in
Overall Length
1-7/8 in
Width
1/2 in

Details

Material - Machining
Carbide
Cut Type
Chamfer Cut
Color
Multi color

Description

Introducing the 45 Degree Chamfer Router Bit by POWERTEC. Elevate your woodworking projects with the flawless 45-degree chamfers this router bit delivers. //Clean, Crisp Bevels//: Achieve professional-grade results on table edges, drawers, cabinets, and molding with this precision-engineered chamfer router bit. The 1/2" shank and 1-3/16" cutting diameter ensure smooth, accurate cuts on a variety of materials, transforming ordinary edges into elegant accents. //Unmatched Durability//: The premium YG6X micro-grain tungsten carbide blade, paired with a heat-resistant, high-strength steel body, guarantees exceptional sharpness and wear resistance. Tackle hardwoods, softwoods, plywood, MDF, and composites with confidence, knowing this bit will deliver consistent performance for years to come. //Enhanced Safety and Control//: The anti-kickback design limits cutting depth, minimizing the risk of kickback and providing greater control and stability during operation. Experience smooth, precise chamfering without sacrificing safety. //Universal Compatibility//: Whether you prefer a handheld router, trim router, or the precision of a CNC machine, this versatile 1/2" shank chamfer bit adapts to your needs. Compatible with fixed-base and plunge routers. //Beyond Chamfers//: Expand your woodworking creativity beyond simple bevels. This 45-degree chamfer bit is also ideal for crafting precise miter joints, adding a touch of sophistication to your projects.


  • INCLUDES: (1) 45 Degree chamfer router bit is sized: 1/2" shank x 1-3/16" cutting diameter x 1/2" cutting depth x 1-7/8" overall length
  • PREMIUM YG6X TUNGSTEN CARBIDE: Micro-grain carbide blade with a heat-resistant, high-strength steel body ensures exceptional sharpness, wear resistance, and long-lasting cutting performance, even in hardwoods like oak and maple
  • ANTI-KICKBACK DESIGN: Optimized for safety and control, the anti-kickback design limits cutting depth, reducing the risk of kickback and providing smooth, stable operation for precise results on both softwoods and hardwoods
  • UNIVERSAL COMPATIBILITY: Compatible with a wide range of routers, including hand-held, trim, palm, fixed base, plunge routers with 1/2" collet, and CNC routers offering maximum versatility for your woodworking projects
  • VERSATILE APPLICATIONS: Used to create clean beveled edges, giving a professional finish to corners, joints, and panels. Works with all composite wood materials, MDF, plywood, hardwoods, and softwoods. Achieve a professional, polished look on furniture, cabinetry, and other woodworking projects

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.