Zoro Homepage

48" Universal T-Track 2PK w/ Horizontal Hold Down Toggle Clamp 4PK & Mounting Plate

  • Mfr # 72139N

  • Zoro # G714915376


product price: $60.89
/ea

Key Features

Material
Metal, Plastic
Overall Length (In.)
48 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72139N
Zoro #
G714915376
UPC #
843441143130
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
48 in
Width
4 in

Details

Material
Metal, Plastic

Description

Introducing the Quick Release Horizontal Toggle Clamp & Mounting Plate & T-tracks by POWERTEC: The Quick Release Horizontal Toggle Clamp 201B is a must-have for any jig assembly, tool fixture, or movable base. It features a retractable clamping action that delivers an adjustable and secure hold for your workpiece during drilling, welding, or milling. Whether you're a professional or DIY user, its sturdy, non-distorting grip and quick-release design help protect and secure your materials, allowing for precise and efficient work. Holding Capacity: 300 lbs. Premium Design: With both strength and adjustability, this clamp includes a high-grade steel latch and vinyl-coated grip handle for safe and comfortable operation. Its U-bar style with flange base provides solid grip even with a lightweight body. The zinc-plated finish enhances corrosion resistance and long-term durability. Common uses include welding tables, jig and saw fixtures, router bases, woodworking setups, machine operations, and track saws. Specs: Clamp base: 1-7/16 x 1-5/16, Mounting slots: 1/4 x 3/16 spaced 1 x 7/8 apart, Clamp reach from front of base: 5/8 - 2-1/8, Bolt length with rubber foot: 1-7/8, Clamp foot adjustability: 7/8 - 1-1/8, Clamp height when engaged: 1-1/2, Total length with handle clamped: 5-7/8. The Toggle Clamp Mounting Plate: A durable and reliable solution for mounting standard toggle clamps to your t-track rails, jigs, or fixtures. This versatile plate adds flexibility to your projects with dual mounting options for 1/4" hex bolts and 5/16" t-track t-bolts, supporting a wide range of t-track applications. It features four adjustable mounting slots compatible with various toggle clamps and offers a 2 x 2-1/4" clamping area to maintain smooth workflow. Premium Quality: Made from heavy-duty steel, this mounting plate is built to handle demanding woodworking projects. Each hardware piece, from knobs to bolts, is designed to ensure secure and accurate clamp mounting. Perfect for both professionals and DIY users, the kit includes all components needed for a precise setup. Kit Item Quantity & Specs: (1) Mounting Plate | 4" x 2-7/16" x 1/8" (2) Round (Black) Knobs (5/16-18 TPI) | 1" Diameter x 3/4" (2) Round (Black) Knobs (1/4-20 TPI) | 1" Diameter x 3/4" (2) T-Bolts (5/16-18) | 1" (2) Hex Head Bolts (1/4-20) | 1" (4) Hex Nuts | M4-7 x 3/8" (4) Flat Head Screws | M4-7 x 3/8" (4) Washers | 3/16". The Universal T-tracks: Designed to enable countless worktable configurations, these tracks optimize jigs, fixtures, and benches. They feature a double-cut profile with an internal groove compatible with standard 1/4" hex bolts, and 1/4" and 5/16" t-boltsmaximizing your hardware usage and overall versatility. POWERTEC is a trusted manufacturer of premium machines, woodworking accessories, and OEM replacement parts. We are dedicated to innovation, quality, and exceeding customer expectations through advanced technology and product development.


  • INCLUDES: (4) Horizontal quick release toggle clamp (201B) (1) Toggle Clamp Mounting Plate Kit (2) 48" Universal t-track bars
  • FUNCTION: An essential hand tool and addition to your jig assembly, delivering a dependable and secure non-slip grip on your work pieces, jigs and fixtures, also works with 71416 Toggle Clamp Mounting Plate & POWERTEC T Track for woodworking projects (Note: for t-tracks that accept 1/4" hex head bolts and 5/16" t-bolts)
  • FEATURES: Possesses 4 adjustable mounting slots with an impressive clamping area capacity of 2 x 2-1/4", Dual Mounting options for t-tracks that accept 1/4" hex head bolts and 5/16" t-bolts (included)
  • HOLDING CAPACITY: Toggle clamp can hold up to 300-lbs
  • VERSATILE DESIGN: Universal T track which designed to accommodate 5/16" and 1/4" t-bolts, and 1/4" hex bolts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.