4in 90 Degree Elbow Dust Hose Connector & 4 in. Dust Control Flex Cuff with Steel Hose Clamps

  • Mfr # 70460N

  • Zoro # G716222151


product price:  $24.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70460N
Zoro #
G716222151
UPC #
843441152651
Country of Origin
Taiwan, Province of China

Description

Introducing the 4-Inch Elbow Dust Hose Connector and Flex Cuff with Steel Clamps Set by POWERTEC. POWERTEC 4 in. Elbow Dust Hose Connector and Dust Control Flex Cuff with Steel Clamps Set is exclusively selected combo, designed to meet your needs. POWERTEC 4-Inch Elbow Dust Hose Connector facilitates directional changes in your dust collector hose network to maximize the system efficiency and effectiveness. With its airtight friction grip, this durable connector will ensure that potent dust and debris is extracted sucked straight into your dust collector, and that clear, clean air is returned into your workshop environment. POWERTEC 4in Dust Control Flex Cuff with Steel Clamps provides you with an airtight connection between a pair of 4” dust collection fittings or pipes. It’s a highly useful and reusable dust collection system accessory, as it allows you to interchange fittings and connect adapters to keep all of your dust collection tools connected.


  • INCLUDES: (1) Flexible Cuff Coupler with Steel Clamps (1) 4 Inch 90 Degree Elbow Dust Collection Fitting
  • FUNCTION: Provides a perfectly sealed, airtight connection between a pair of 4 inch OD dust collection equipment ports, pipes or fittings
  • PREMIUM BUILD: Cuff made with a durable rubber construction to withstand long-term wear and tear, and possesses a flexible design that seamlessly conforms to slight diameter differences in fittings; Elbow Possesses a rugged black construction for long term durability and is molded out of high quality ABS material to withstand the abrasive nature of common workshops and vacuum dust collector systems
  • DIMENSIONS OF CUFF: 4-9/16" OD, 4" ID and 2-9/16" Length | Connects to 4 inch nominal outer diameter adapter or dust collection pipe
  • SPECS OF ELBOW: Overall size: 8" x 8" x 4". Features dual 4-inch nominal ends with actual tapered measurements 3-61/64" OD and 3-3/4" ID

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.