4in Diamond Polishing Pads w/ 10pcs 50 - 6000 Grit Polishing Pad and 5/8in-11 Backer Pad for Drill
- Mfr # 11110N
- Zoro # G116138687
Key Features
Specifications
Details
- MFR #
- 11110N
- Zoro #
- G116138687
- UPC #
- 843441151616
- Country of Origin
- China
- Color
- Multi Color
- Application
- Polishing
- For Use With
- Drill, polisher, or grinder
Dimensions
- Length
- 4 in
- Width
- 4 in
Description
Introducing the Diamond Polishing Pad Set by POWERTEC. Unleash your inner artisan and transform your surfaces with this professional quality diamond polishing pads assortment - your ultimate toolkit for achieving professional-grade results on stone, concrete, marble, and more.Comprehensive Polishing Power: This 11-piece kit equips you with everything you need to tackle any polishing project. Eight diamond polishing pads ranging from 50 to 6000 grit provide a full spectrum of polishing capabilities, while two wool felt pads add the finishing touch for a mirror-like shine.Coarse to Fine, Dull to Dazzling:50-200 Grit: Aggressively smooth rough surfaces, remove scratches, and prepare your material for finer polishing. Perfect for initial smoothing of concrete or stone.400-1500 Grit: Refine the surface, gradually eliminating imperfections and increasing shine. Ideal for honing marble or granite fixtures.3000-6000 Grit: Achieve a high-gloss finish that reflects light and accentuates the natural beauty of your material. Perfect for polishing glass or creating a showroom finish on natural stone.Wool Felt Pads: Buff granite, quartz, marble, terrazzo, and glass countertops to a radiant luster, leaving a flawless finish that impresses.Wet or Dry, Your Choice: Whether you're working with a wet polisher or prefer dry polishing, this versatile kit adapts to your needs. Remember to use water with grits 400 and above for optimal results and to prevent damage to delicate surfaces.Effortless Versatility: Compatible with your drill, polisher, or grinder, this kit gives you the flexibility to tackle a wide range of projects.
- PACKAGE CONTENT: This comprehensive diamond polishing kit includes (8) diamond polishing pads (50, 100, 200, 400, 800, 1500, 3000, 6000 grit), (2) wool felt polishing pads for detailed polishing, (1) backer pad, and (2) drill adapters
- VERSATILE POLISHING POWER: Designed for both wet and dry polishing on a variety of surfaces, including concrete, marble, quartz, sandstone, stone, and tile. Achieve a smooth, glossy finish on countertops, floors, and more. This versatile kit can be used with a buffer polisher, drill, or grinder for various applications
- OPTIMIZED PERFORMANCE: For optimal results, use the 50-200 grit diamond sanding pads for wet or dry polishing and the 400-6000 grit pads with water. Operate at a maximum RPM of 5000. For RPMs over 3500, use water to prevent surface damage, while RPMs below 2500 allow for dry polishing or wet polishing with minimal water.
- PRECISION ENGINEERING: The diamond polishing pads are crafted with premium diamond and resin mix for exceptional durability and cutting power, while the wool felt pads offer a gentle touch for final polishing on delicate surfaces like granite, marble, and glass
- UNIVERSAL COMPATIBILITY: Easily attach the included 5/8"-11 thread backing pad to your drill, polisher, or grinder using the 8mm drill adapters. This stone polishing kit ensures compatibility with most existing tools while providing the flexibility to tackle various projects
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.