Zoro Homepage

4in x 20ft Flexible PVC Dust Collection Hose with Dust Control Flex Cuff for Dust Collection System

  • Mfr # 70388N

  • Zoro # G516222139


product price: $59.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70388N
Zoro #
G516222139
UPC #
843441136880
Country of Origin
Taiwan, Province of China

Description

The 4-Inch x 20-foot PVC Dust Collector Hose - POWERTEC 70143. A practical, safe and cost effective dust collection hose designed to enhance your existing workshop dust collection and filtration systems. Whether you have an industrial vacuum cleaner or a centralized dust collection system built into your shop, you understand the importance of having a super lightweight, flexible and kink-proof dust collection hose that can withstand the rigors of everyday shop use. Made from high quality PVC material, this hose will not collapse under pressure from your dust collector. PVC s durability, strength and easy installation make it ideal for workshop dust control, sawdust collection, carpentry and woodworking applications. Flaunts an impressively translucent body, reinforced by interior spiral spring steel wire allowing you to monitor your air movement performance, debris collection and fine dust separation/ filtration. With dust collection, one must always consider the dangers of static electricity and fire risk. This PVC hose features a flame retardant construction, is temperature resistant and is capable of electrostatic discharge when grounded. It also offers exceptional resistance to chemicals along with acidic and alkaline materials. Introducing the 4-Inch Dust Control Flex Cuff with Hose Clamps by POWERTEC. This coupler is designed to provide you with an airtight connection between a pair of 4” dust collection fittings or hoses. And it comes equipped with standard hose clamps so that you won’t need unattractive duct tape or a messy assortment of screws. It’s a highly useful and reusable dust collection system accessory, as it allows you to interchange fittings and connect adapters to keep all of your dust collection tools connected. It’s made with high quality rubber to ensure long-term durability and possesses a flexible profile capable of conforming to the narrow range of sized ports.


  • INCLUDES: (1) Flexible Cuff Coupler with (2) Steel Clamps (1) 4" diameter 20 feet long left spiral clear flexible hose
  • FUNCTION: Provides a perfectly sealed, airtight connection between a pair of 4 inch OD dust collection equipment ports, pipes or fittings
  • EASY TO USE: These reusable flex cuffs are easily installed and can be removed without the need for assorted screws or duct tape
  • PREMIUM BUILD: Made with a durable rubber construction to withstand long-term wear and tear, and possesses a flexible design that seamlessly conforms to slight diameter differences in fittings
  • DIMENSIONS: 4-9/16” OD and 4” ID and 2-9/16" Length | Connects to 4 inch nominal outer diameter adapter or dust collection pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.