Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4inx20ft PVC Dust Collection Hose w/Key Hose Clamps, 4in Dust Control Flex Cuff & Hose Cone Reducer

  • Mfr # 70436N

  • Zoro # G516222146


product price: $64.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70436N
Zoro #
G516222146
UPC #
843441138556
Country of Origin
Taiwan, Province of China

Description

Introducing the Cone Reducer & PVC Hose and Key Hose Clamp Kit & Flex Cuff by POWERTEC. The 4-Inch to 2-1/2-Inch Dust Collection Cone Reducer. This limited adapter was designed to provide you with a simple solution to coupling your 4-inch ID dust hoses with 2-1/2 ID dust hoses. Specifically, it allows you to step down from a larger main line to a smaller branch line without compromising air velocity or the effectiveness of your dust collection system. It features a premium, heavy walled ABS plastic construction made for durability and to withstand the wear & tear commonly associated with woodworking dust collection. It’s extremely easy-to-use and doesn’t require messy tape or additional equipment. The 4-Inch x 20 ft PVC Hose and Key Hose Clamp Kit. This convenient assortment was designed to provide you with a high quality hose and clamp combo – perfect for your workshop dust collection system. It features a clear transparent dust collection hose that allows you to monitor dust & debris separation and vapor & smoke filtration. The 4-Inch Dust Control Flex Cuff with Steel Clamps. The POWERTEC Dust Control Flex Cuff with Hose Clamps, 4-Inch, delivers an airtight connection from one dust-collection fitting to another of comparable size, while eliminating the need for flimsy duct tape connections or other permanent fasteners. Firm yet pliable rubber construction allows enough flexibility to bridge slight diameter differences in hose or tubing. Pre-molded indents on the cuff allows for easy, airtight clamp installation. Handy set includes one rubber cuff and two steel hose clamps.


  • INCLUDES: (1) 4" to 2-1/2" Cone Reducer (1) 4" x 20' hose (2) 4" key hose clamps (1) 4" Flexible Cuff Coupler (2) Steel Clamps
  • FLEXIBLE PVC HOSE: Is reinforced with spring steel wire, puncture resistant, while delivering optimal maneuverability and toughness
  • HOSE CLAMPS: Are made out of stainless steel for rust proof durability and feature a thumb screw design that allows you to quickly loosen or tighten the clamp around the flex hose (or item) without the use of tools
  • HOSE CONE REDUCER COMPATIBILITY: This cone reducer is specifically designed to work exclusively with 4” and 2-1/2” hoses | It is NOT intended to fit or accommodate a 2-1/2” OD or 4” OD dust collection equipment port directly (which would require POWERTEC 70149 or 70148 Flex Cuffs)
  • COUPLER: Made with a durable rubber construction to withstand long-term wear and tear, and possesses a flexible design that seamlessly conforms to slight diameter differences in fittings
  • VERSATILITY: Works with an assortment of major brand dust collection systems, indoor ventilation and dryer vent set-ups, along with many common piping, duct work and woodworking applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.