Zoro Homepage

5 in. 8-Hole Hook and Loop Diamond Shaped Sanding Discs, Assorted Grits 60/120/240, 30PK

  • Mfr # 44901N

  • Zoro # G915958400


product price: $12.99
/pk 30, $0.43/ea

Key Features

Width
5 in
Abrasive Material
Diamond
Length
5 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44901N
Zoro #
G915958400
UPC #
843441149620
Country of Origin
China

Dimensions

Width
5 in
Length
5 in

Details

Abrasive Material
Diamond
Color
Blue

Description

Introducing the 5-Inch Diamond Shaped Sanding Discs by POWERTEC. This 30-piece set of assorted grit sanding discs is your secret weapon for efficient, long-lasting sanding and polishing on a wide range of materials. Diamond Shaped-Sharp Performance: Experience the difference of 5-inch 8-hole hook and loop sanding discs, with diamond shaped grit pattern, engineered to revolutionize your woodworking and auto body projects. The unique design accelerates dust removal and heat dissipation, extending disc life and preventing clogging for smooth, uninterrupted sanding. Master Any Surface: The flexible J-cloth backing conforms effortlessly to curved surfaces, while the durable construction resists tearing and ensures a secure grip on your random orbital sander. Tackle intricate details and challenging angles with ease. Grit Your Way to Perfection: Choose from three essential grits - 60, 120, and 240 - to achieve a flawless finish on a variety of materials. The 60-grit discs boast a robust flocking backing for superior adhesion and aggressive material removal, while the 120 and 240 grits offer progressively finer sanding for a smooth, polished result. Wet or Dry, Your Choice: Whether you're tackling minor wet sanding on stone surfaces like granite or marble countertops, or dry sanding on wood, metal, or drywall, these versatile discs adapt to your needs. Achieve professional-grade results on automotive paint, and everything in between. Note: Not for prolonged soaking Elevate Your Sanding Experience: Say goodbye to premature wear and frustrating clogging. Say hello to unmatched performance, longevity, and versatility, empowering you to conquer every sanding challenge with confidence.


  • FUNCTION: Achieve up to 2.5X faster sanding and polishing on wood, metal, drywall, fiberglass, plastic, and more with these innovative 5-inch 8-hole hook and loop sanding discs with diamond shaped grit pattern, ideal for your random orbital sander
  • DIAMOND-SHAPED EFFICIENCY: The unique diamond pattern design maximizes dust extraction and heat dissipation, extending disc life and reducing clogging for uninterrupted, efficient sanding on various surfaces
  • DURABLE & FLEXIBLE: Heavy-duty J-cloth backing provides exceptional tear resistance, flexibility for contour sanding on curved surfaces, and a secure grip on your orbital sander
  • PRECISION GRITS & LONGEVITY: 60-grit discs feature a 125g/m2 flocking backing for superior adhesion. All grits (60, 120, 240) deliver consistent results, reducing operating costs and maximizing the lifespan of each sanding disc
  • WET/DRY VERSATILITY: The J backing allows for some water sanding applications but is not intended for prolonged soaking. Tackle minor wet sanding projects on stone surfaces like granite and marble with ease, or switch to dry sanding for wood, metal, drywall, and automotive finishes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.