Zoro Homepage

5 in. 8 Hole Hook and Loop Sanding Discs, 40 Grit, 25PK

  • Mfr # 45004N

  • Zoro # G415958382


product price: $12.99
/pk 25, $0.52/ea

Key Features

Length
5 in
Width
5 in
Abrasive Material
Aluminum Oxide
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45004N
Zoro #
G415958382
UPC #
843441149910
Country of Origin
China

Dimensions

Length
5 in
Width
5 in

Details

Abrasive Material
Aluminum Oxide
Color
Brown

Description

Introducing the 8 Hole 5 Inch Hook and Loop Sanding Discs 25 pack by POWERTEC. These heavy duty sandpaper disc works with a variety of woodworking, paint and dust removal applications. Made out of aluminum oxide, their 40 grit abrasive helps them deliver high precision and pristine sanding/polishing results on materials such as wood, painted surfaces and metal. The aluminum oxide also features premium quality abrasion resistance, anti-static and anti-clogging, ideal for grinding and finishing on plastics, stone, glass and other materials. They are professionally designed provide consistent and even sanding patterns, and work effectively towards smoother surface finishes and overall polishing efforts. Each 5-inch disc features 8 pre-punched holes for efficient chip and dust extraction, while the hook and loop backing prevents any accidental disconnection from the sander, and allows for a quick and easy installation or removal. They possess an open-coated grain that prevents inefficient dust buildup and it is resin bonded for optimal heat resistance. Compatible: Working with a wide range of random orbital sanders and brands, these hook and loop sanding discs are versatile and compatible with Skil, Denali, BLACK+DECKER, DeWalt, Wen, Ryobi, Bosch, Makita, Metabo HPT, Porter-Cable & Ridgid.


  • INCLUDES: (25) 5" Sanding Disc Hook and Loop 8 Hole Sandpaper Pads
  • FUNCTION: For rough to heavy sanding and polishing applications to help remove scratches or imperfections; Suitable for random orbital sanders, circular sanders, rotary sanders, palm sanders, power sanders, air sander, orbital pneumatic sander and delivers cutting potency for all your sanding and polishing needs
  • HOOK & LOOP: Backing pad prevents any disconnection from sander machine and offers a quick and easy installation or removal
  • ADD’L FEATURES: 8 hole (pre-punched) design for dust extraction, an open-coated grain that prevents inefficient buildup material, and it is resin bonded for optimal heat resistance
  • PREMIUM: Made with high quality AO (aluminum oxide), a grain/abrasive perfect for sanding wood, painted surfaces and metal. Delivers high precision sanding action, project versatility and long-term durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.