Zoro Homepage

5 in. 8 Hole Hook and Loop Sanding Discs, Aluminum Oxide, 60 Grit, 150PK

  • Mfr # 45006-P6N

  • Zoro # G216222156


product price: $38.99
/pk 150, $0.26/ea

Key Features

Length
5 in
For Use With
Random Orbital Sanders
Width
5 in
Color
Brown
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45006-P6N
Zoro #
G216222156
UPC #
843441152187
Country of Origin
China

Dimensions

Length
5 in
Width
5 in

Details

For Use With
Random Orbital Sanders
Color
Brown
Abrasive Material
Aluminum Oxide

Description

The POWERTEC Aluminum Oxide, Hook and Loop Sanding Discs, provide the ultimate in durability, performance, versatility and cutting potency for all your sanding and polishing needs. The superior aluminum-oxide grain construction insures optimal sanding capacity. Open-coated grain prevents inefficient buildup material on the sandpaper. Resin bond provides heat resistance. This sandpaper maintains its cutting edge, up to four times longer than the standard sanding discs. Dependable, potent, long lasting. COMPATIBLE: Working with a wide range of random orbital sanders and brands, these hook and loop sanding discs are versatile and compatible with Skil, Denali, BLACK+DECKER, DeWalt, Wen, Ryobi, Bosch, Makita, Metabo HPT, Porter-Cable & Ridgid.


  • INCLUDES: (150) 5” Sanding Disc Hook and Loop 8 Hole Sandpaper Pads
  • FUNCTION: For rough to heavy sanding and polishing applications to help remove scratches or imperfections; Suitable for random orbital sanders, circular sanders, rotary sanders, palm sanders, power sanders, air sander, orbital pneumatic sander and delivers cutting potency for all your sanding and polishing needs
  • HOOK & LOOP: Backing pad prevents any disconnection from sander machine and offers a quick and easy installation or removal
  • ADD’L FEATURES: 8 hole (pre-punched) design for dust extraction, an open-coated grain that prevents inefficient buildup material, and it is resin bonded for optimal heat resistance
  • PREMIUM: Made with high quality AO (aluminum oxide), a grain/abrasive perfect for sanding wood, painted surfaces and metal. Delivers high precision sanding action, project versatility and long-term durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.