5 in. EVA foam Hand Sanding Block with 8-1/2 in. Abrasive Cleaning Stick

  • Mfr # 71892N

  • Zoro # G616222152


product price: $21.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71892N
Zoro #
G616222152
UPC #
843441152736
Country of Origin
Taiwan, Province of China

Description

Introducing the 5 Inch Sanding Block POWERTEC. This hand sanding mouse provides you with an excellent profile and finish for many of your woodworking projects. Not only does it allow you to work on a wide range of flat surfaces, but it’s angled-ergonomic design lets you get in-between grooves and around the curves for sanding versatility. You can use this hand sander on wood, metal, drywall, painted surfaces and other arts and crafts. //Features//: * Easy to use with base that securely attaches to any 5-inch 12.7cm PSA sanding disc. * The Sanding Block base helps with tight spaced sanding and keeps the sanding disc in place. * Ergonomic design for hand comfort and 3 finger slots for optimum control. * Lightweight construction for durability and to withstand applied pressure. * Use for hand sanding. The POWERTEC 71002 Sanding Abrasive Cleaning Stick. is designed to remove dust, debris, gum and other residue – bringing items like belt sanders and sanding disc back to life in an instant. It extends the lifespan of the abrasive and cleans it safely without damaging or harming your sanding equipment. It’s the go-to option for belt sanders, sanding disc and other abrasives and common wood turning applications.


  • INCLUDES: (1) 5 Inch Hand Sander (1) Abrasive Cleaning Stick 8-1/2" x 1-1/2 " x 1-1/2" Large Size
  • FUNCTION: Easy to use sanding block tool allows you to sand in-between grooves, around curves and on a wide range of flat surfaces, including wood, metal, drywall and painted walls
  • ERGONOMIC: Design fits comfortably in the palm of your hands, providing optimal grip, with angled sides for flexible hand sanding
  • SANDING DISK: Can be used with your 5 inch sanding disk for orbital sanders or even use discs that are torn at the edge and cannot be used on a power sander
  • CONSTRUCTION: Ethylene-vinyl acetate (EVA) foam is highly durable with the ability to withstand stress without breaks or cracks and does not compress under use. Under extreme conditions it will always maintain its shape & function

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.