Shop POWERTEC

56-1/8 in L, 1/4 in, 1/8 in, 3/8 in W, 6 , 24 TPI, High Carbon Steel, 0.014 in, 0.025 in Thick, 3 PK

  • Mfr # 13609

  • Zoro # G112369092


product price:  $28.85
/pk 3, $9.62/ea

Key Features

Length
56-1/8 in
Width
1/4 in,1/8 in,3/8 in
Teeth per Inch
6 , 24
Thickness
0.014 in, 0.025 in
Primary Saw Application
Hard and soft woods, plastic, and non-ferrous metals
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13609
Zoro #
G112369092
UPC #
843441118343
Country of Origin
Taiwan, Province of China

Dimensions

Length
56-1/8 in
Width
1/4 in,1/8 in,3/8 in
Thickness
0.014 in, 0.025 in

Details

Teeth per Inch
6 , 24
Primary Saw Application
Hard and soft woods, plastic, and non-ferrous metals
Material
High Carbon Steel
For Use With
Delta, Pro-Tech, Ohio Forge 3-Wheel
Color
Silver

Description

Introducing the replacement Bandsaw Blades by POWERTEC.This high performance blade is designed to provide a reliable cutting action and deliver guaranteed welds on wood, plastics and non-ferrous metals. Made from high carbon steel, these 56-1/8 in. bandsaw blades are heat resistant and offer a premium precision cutting user experience. Every weld is guaranteed for proper tooth spacing, matched set and exact finishing. The bandsaw blade metal teeth feature an optimal geometric design and have been hardened to RC 64-66. POWERTEC band saw blades stay sharp with a long life and consistent performance. Our blades are built to wear evenly and deliver straight cuts at extreme speeds.PERFECT FITSSuitable for most 56-1/8 in. long band saw blades. 8 in. Delta 28-180 and 28-185POWERTEC is a professional manufacturer of high quality wood work accessories, sanding discs and an assortment of OEM replacement parts.


  • •SET INCLUDES: (1) 56-1/8 in. x 3/8 in. x 6 TPI, 0. 014 in. thick band saw blade, (1) 56-1/8 in. x 1/4 in. x 6 TPI, 0. 014 in. thick band saw blade, (1) 56-1/8 in. x 1/8 in. x 14 TPI, 0. 025 in. thick band saw blade
  • •QUALITY: The band saw blade is made from premium, high grade carbon steel with heat resistance and weld
  • •DESIGN: This precision cutting tool is constructed with an optimal geometric tooth arrangement that provides seamless cutting results at high performance speeds
  • •APPLICATION: Flexible carbon hard edge blade works perfectly with hard and soft woods, plastic, and plus non-ferrous metals
  • •COMPATIBILITY: 56-1/8" band saw metal blade length will fit wood cutting band saws designed for 56-1/8" blades. Please confirm your bandsaw blade size before ordering.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.