Shop POWERTEC
See all product information
Create Account
59-1/2" x 1/8" x 14 TPI Carbon Steel Band Saw Blades Assortment & 9" Band Saw Tires for Grizzly
- Mfr # 13705
- Zoro # G322970743
product price:
$
25.69
/ea
Key Features
Teeth per Inch
14
For Use With
Band Saws
Size
59-1/2 in
Primary Saw Application
Sawing
Material
Carbon Steel, Urethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13705
- Zoro #
- G322970743
- UPC #
- 843441147473
- Country of Origin
- Taiwan, Province of China
- Teeth per Inch
- 14
- Item
- Band Saw Blades - Assorted
- For Use With
- Band Saws
- Primary Saw Application
- Sawing
- Material
- Carbon Steel, Urethane
- Color
- Black
Dimensions
- Size
- 59-1/2 in
Description
The Urethane Bandsaw Tires & replacement Bandsaw Blades by POWERTEC. These tires are designed to increase the efficiency and effectiveness of your bandsaw, while keeping it running smooth and safe. Made with premium polyurethane, these tires feature a strong and impact resistant profile that delivers optimal durability. More accommodating than both plastic and rubber, urethane tires can be stretched to fit your equipment and are specifically designed to stay in place without any type of adhesive. They do not rot or dry out. In addition, they feature a straightforward design, these tires are easy to remove, replace and install (depending on your specific needs). Includes instruction sheet. Designed to Work with a Wide Range of Branded Band Saws Jet Delta Grizzly Porter Cable Harbor Freight Powermatic Any bandsaw that requires a 9" x 1/2" tire Size Dimensions Diameter: 9 in Width: 1/2 in Thickness: 5/32 in This high-performance blade is designed to provide a reliable cutting action and deliver welds on wood, plastics and non-ferrous metals. Made from high carbon steel, these 59 1/2 inch band saw blades are heat resistant and offer a premium precision cutting user experience. Every weld is for proper tooth spacing, matched set and exact finishing. The band saw blade metal teeth feature an optimal geometric design and have been hardened to RC 64-66. (PERFECT FITS) Suitable for most 59-1/2" long band saw blades ♦ WEN 3959 BA3959 3959T ♦ Delta BS100 (28-150) ♦ B&D BDBS100 ♦ Skil 3385-01 ♦ Other Popular 9" band saws
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.