Shop POWERTEC
See all product information
Create Account
59-1/4" Carbon Steel & Bi metal Band Saw Blades, Ryobi BS903 & BS900 & Shop Fox W1749 Bandsaw
- Mfr # 13702
- Zoro # G322970767
product price:
$
32.99
/ea
Key Features
Size
59-1/4 in
For Use With
Band Saws
Material
Carbon Steel, Bi metal
Teeth per Inch
14
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13702
- Zoro #
- G322970767
- UPC #
- 843441147442
- Country of Origin
- Taiwan, Province of China
- Item
- Band Saw Blades - Assorted
- For Use With
- Band Saws
- Material
- Carbon Steel, Bi metal
- Teeth per Inch
- 14
- Color
- Black
- Primary Saw Application
- Sawing
Dimensions
- Size
- 59-1/4 in
Description
The Bi-Metal Bandsaw Blade by POWERTEC This premium bandsaw cutting blade was specifically designed to tackle soft/ non-ferrous metals and nickel-based alloys. However, it's also sharp and diverse enough to handle some hard plastics and most wood-based projects. The blades teeth were constructed with a triple-tempered high speed cobalt steel (M42) and possess an alloy steel backing strip for fatigue resistance. Ultimately, this blade offers high precision accuracy with long-term durability. Features Good for cuts in solid, structural, and tubular shapes. Compatible with any bandsaw using 59-1/4 inch blades. Raker set helps clear chips for reduced clogging, and optimal workflow, and a smoother finish. Professionally engineered welding point for optimal cutting performance. Possesses a fixed teeth profile of 14TPI - perfect for metal shaped items or tubes with a small diameter profile. (PERFECT FITS)♦ Ryobi BS903, BS900 9" Band Saw♦ Shop Fox W1749 9" Band Saw
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.