59-1/4 in L, 1/4 in, 3/8†W, 6, 24 TPI, High Carbon Steel, 0.014 in Thick, 2 PK
- Mfr # 13700
- Zoro # G912369124
product price:
$
21.99
/pk of 2, $11.00/ea
Key Features
Length
59-1/4 in
Thickness
0.014 in
Primary Saw Application
Hard and soft woods, plastic, and non-ferrous metals
Material
High Carbon Steel
For Use With
Ryobi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13700
- Zoro #
- G912369124
- UPC #
- 843441118350
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 59-1/4 in
- Width
- 1/4 in, 3/8”
- Thickness
- 0.014 in
Details
- Teeth per Inch
- 6 , 24
- Primary Saw Application
- Hard and soft woods, plastic, and non-ferrous metals
- Material
- High Carbon Steel
- For Use With
- Ryobi
- Color
- Silver
Description
Introducing the replacement Bandsaw Blades by POWERTEC.This high performance blade is designed to provide a reliable cutting action and deliver guaranteed welds on wood, plastics and non-ferrous metals. Made from high carbon steel, these 59-1/4 in. bandsaw blades are heat resistant and offer a premium precision cutting user experience. Every weld is guaranteed for proper tooth spacing, matched set and exact finishing. The bandsaw blade metal teeth feature an optimal geometric design and have been hardened to RC 64-66. POWERTEC band saw blades stay sharp with a long life and consistent performance. Our blades are built to wear evenly and deliver straight cuts at extreme speeds.PERFECT FITSSuitable for most 59-1/4 in. long band saw blades. Ryobi 9-Inch Band Saw BS903 POWERTEC is a professional manufacturer of high quality wood work accessories, sanding discs and an assortment of OEM replacement parts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.