59.5 in L, 1/2 in W, 14 TPI, High Carbon Steel, 0.025 in Thick

  • Mfr # 13105X

  • Zoro # G312369045


product price: $12.29
/ea

Key Features

Length
59.5 in
Width
1/2 in
Teeth per Inch
14
Thickness
0.025 in
Primary Saw Application
Hard & soft woods, plastic, non-ferrous metals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13105X
Zoro #
G312369045
UPC #
709619857868
Country of Origin
Taiwan, Province of China

Dimensions

Length
59.5 in
Width
1/2 in
Thickness
0.025 in

Details

Teeth per Inch
14
Primary Saw Application
Hard & soft woods, plastic, non-ferrous metals
Material
High Carbon Steel
For Use With
WEN, Sears Craftsman, B&D, Ryobi, Delta
Color
Silver

Description

Introducing the replacement Bandsaw Blades by POWERTEC.This high performance blade is designed to provide a reliable cutting action and deliver guaranteed welds on wood, plastics and non-ferrous metals. Made from high carbon steel, these 59-1/2 in. x 1/2 in. bandsaw blades are heat resistant and offer a premium precision cutting user experience. Every weld is guaranteed for proper tooth spacing, matched set and exact finishing. The bandsaw blade metal teeth feature an optimal geometric design and have been hardened to RC 64-66. POWERTEC band saw blades stay sharp with a long life and consistent performance. Our blades are built to wear evenly and deliver straight cuts at extreme speeds.PERFECT FITSSuitable for most 59-1/2 in. long, 1/2 in. wide, 0.025 in. thick, band saw blades. WEN 3959 BA3959 3959T. Delta BS100 28-150. Black+Decker BDBS100. Skil 3385-01. Other Popular 9 in. band saws POWERTEC is a professional manufacturer of high quality wood work accessories, sanding discs and an assortment of OEM replacement parts.


  • •INCLUDES: 59-1/2 inch bandsaw blade (one piece) for WEN 3959, Sears Craftsman, Porter-Cable, Ryobi, Delta, B&D and Skil 9" Band Saw – suitable for most 59-1/2" long, 1/2" wide, 0.025" thick bandsaw blades
  • •Quality: the band saw blade is made from premium, high grade carbon steel with heat resistance and weld
  • •Design: This precision cutting tool is constructed with an optimal geometric tooth arrangement that provides seamless cutting results at high performance speeds
  • •Application: flexible carbon hard edge blade works perfectly with hard and soft woods, plastic, and plus non-ferrous metals
  • •Teeth specs: 14TPI blade has a raker set/ Regular teeth profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.